TB WOODS 4R5VX670 Ultra-V Cog Belt, Length 67 Inch, Belt Section 5V, Ribs 4 | AX6MCE

TB WOODS 4R5VX670 Narrow V-Belt, Ethylene, 5VX Belt Type, 67 inch Length, 4 Ribs

Item: AX6MCE Model: 4R5VX670
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€316.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedYes
Belt Type5VX
Length67"
MaterialEthylene
Number Of Ribs4
Operating Temp.-60°F to +250°F
Product TypeNarrow
Weight3.4 lbs.

Shipping Info:

Ship weight (kg) 1.53
Ship length (cm)170.18

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS 3VX250 Ultra-V Single Cog Belt, Length 25 Inch, Ribs 1 | AK4LZM 3VX2501-60°F to +250°FNo€14.52
TB WOODS 3VX265 Ultra-V Single Cog Belt, Length 26.50 Inch, Ribs 1 | AK4LZQ 3VX2651-60°F to +250°FNo€14.52
TB WOODS 3VX300 Ultra-V Single Cog Belt, Length 30 Inch, Ribs 1 | AK4LZW 3VX3001-60°F to +250°FNo€15.84
TB WOODS 3VX315 Ultra-V Single Cog Belt, Length 31.50 Inch, Ribs 1 | AK4MAA 3VX3151-60°F to +250°FNo€15.84
TB WOODS 3VX335 Ultra-V Single Cog Belt, Length 33.50 Inch, Ribs 1 | AK4MAD 3VX3351-60°F to +250°FNo€15.84
TB WOODS 3VX355 Ultra-V Single Cog Belt, Length 35.50 Inch, Ribs 1 | AK4MAG 3VX3551-60°F to +250°FNo€17.16
TB WOODS 3VX400 Ultra-V Single Cog Belt, Length 40 Inch, Ribs 1 | AK4MAN 3VX4001-60°F to +250°FNo€18.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 4R5VX670 Narrow V-Belt, Ethylene, 5VX Belt Type, 67 inch Length, 4 Ribs
€316.80 /unit