TB WOODS 495614M120W Power Chain Belt, Width 120 mm, Pitch 14 mm, Belt Width 120 mm | CD6QVL

TB WOODS 495614M120W QT Power Chain Belt Sprocket, Neoprene, 120mm Belt Width, 4956mm Pitch Length, 354 Teeth

Item: CD6QVL Model: 495614M120W
Limited Availability
€3,036.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width120 mm
MaterialNeoprene
Number Of Teeth354
Number Of Toothed Sides1
Operating Temp.-35°F to +200°F
Operating Temp. Range-35°F to +200°F
Pitch Length4956 mm
ResistanceOil Resistant
Tooth ProfileCurved
Weight12.9 lbs.

Shipping Info:

Ship weight (kg) 5.787
Ship width (cm)11.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW W248M12242.406"2.35"12 mm-Quick Disconnect Bushing0.83"16230 RPM€157.56
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 495614M120W QT Power Chain Belt Sprocket, Neoprene, 120mm Belt Width, 4956mm Pitch Length, 354 Teeth
€3,036.00 /unit