Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 3V531 V-belt Pulley Detachable 1groove 5.3 Od | AE7HUV 5YKU8

TB WOODS 3V531 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 5.3 inch Datum Dia.

Item: AE7HUV Model: 3V531Cross Ref: 5YKU8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type3V
Bore TypeQuick Disconnect Bushing
BushingSH
Bushing RequiredSH
ConstructionSolid
Datum Dia.5.3"
Dimension E14/25"
Dimension L1 1/4"
Dimension M0.0"
Face Width0.69"
Industry Number3V531
Inside Dia.4"
MaterialCast Iron
Max. Rpm4720 RPM
No. Of Grooves1
Outside Dia.5.3"
Overall Length1 3/8"
Set Screw IncludedNo
Weight3.3 lbs.
3v Pitch Diameter5.3"
3vx Pitch Diameter5.3"
For Belt Section3V, 3VX
For Bushing SizeSH
For Bushing TypeQuick Detachable
For V-belt TypeWedge, Cogged
Length Through Bore1 1/4"
Material FabricationCast
Number Of Grooves1
Outside Diameter5.3"
Overall Width1 1/4"
Pitch Diameter5.3" (3V)
Pulley ConstructionPlain
Pulley Industry Number3V530
Pulley SeriesNarrow Wedge
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)14.73
Ship length (cm)14.22
Ship width (cm)3.3
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3V531 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 5.3 inch Datum Dia.
€84.28 /unit