Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 3V3.353 V-belt Pulley Detachable 3groove 3.35 Od | AE7HTY 5YKR8

TB WOODS 3V3.353 3v3353 V-belt Pulley, Cast Iron, Quick Disconnect Bushing, Max. Rpm 750, O.d. 33.5 In

Item: AE7HTY Model: 3V3.353Cross Ref: 5YKR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Pulley
Bore TypeQuick Detachable Bushed Bore
Bushing RequiredSH
ConstructionSolid
Industry Number3V3.353
MaterialCast Iron
No. Of Grooves3
Outside Dia.3.35"
Set Screw IncludedNo
3v Pitch Diameter3.35"
3vx Pitch Diameter3.35"
Face Width1.5"
For Belt Section3V, 3VX
For Bushing SizeSH
For Bushing TypeQuick Detachable
For V-belt TypeWedge, Cogged, Banded
Length Through Bore1 1/4"
Material FabricationCast
Number Of Grooves3
Outside Diameter3.35"
Overall Width1 15/16"
Pitch Diameter3.35" (3V)
Pulley ConstructionPlain
Pulley Industry Number3V335
Pulley SeriesNarrow Wedge
StandardsISO 9001:2015 CERTIFICATION
Weight1.7 lbs.

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)4.32
Ship length (cm)10.67
Ship width (cm)10.41
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3V3.353 3v3353 V-belt Pulley, Cast Iron, Quick Disconnect Bushing, Max. Rpm 750, O.d. 33.5 In
€98.41 /unit