TB WOODS 3V2351 Sheave, J BushingA, Pitch Diameter 2.35 Inch, Grooves 1 | CD6QLW

TB WOODS 3V2351 Narrow V-Belt Sheave, Ductile Iron, 3V Type Belt, 2.35 inch Datum Dia.

Item: CD6QLW Model: 3V2351
Limited Availability
€51.27 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type3V
Bore TypeQuick Disconnect Bushing
BushingJA
Datum Dia.2.35"
Dimension E0.59"
Dimension L1"
Dimension M0.91"
Face Width1.13"
Hub Location11/25"
Inside Dia.1.33"
MaterialDuctile Cast Iron
Max. Rpm16250 RPM
No. Of Grooves1
Outside Dia.2.35"
Overall Length2.031"
Weight0.8 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship length (cm)5.97
Ship width (cm)5.97

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3V2351 Narrow V-Belt Sheave, Ductile Iron, 3V Type Belt, 2.35 inch Datum Dia.
€51.27 /unit