Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 3V1061 V-belt Pulley Detachable 1groove 10.6 Od | AF2XLQ 6YRF3

TB WOODS 3V1061 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 10.6 inch Datum Dia.

Item: AF2XLQ Model: 3V1061Cross Ref: 6YRF3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
3v Belt Pitch Dia.10 3/5"
Belt Type3V
Bore TypeQuick Disconnect Bushing
BushingSDS
Bushing RequiredSDS
ConstructionArm
Datum Dia.10 3/5"
Dimension E0.63"
Dimension L1.31"
Dimension M0.06"
Face Width1 1/4"
Industry Number3V1061
Inside Dia.9 1/4"
MaterialCast Iron
Max. Rpm2360 RPM
No. Of Grooves1
Outside Dia.10 3/5"
Overall Length1 3/8"
Pitch Dia.10 3/5"
Set Screw IncludedNo
Weight7.4 lbs.
For Bushing SizeSDS
For Bushing TypeQuick Detachable
Material FabricationCast
Outside Diameter10.6"
Overall Width1 5/16"
Pulley ConstructionSpoked
Pulley Industry Number3V1060
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)2.79
Ship length (cm)34.29
Ship width (cm)34.04
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3V1061 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 10.6 inch Datum Dia.
€257.85 /unit