TB WOODS 3J19MM Flange, Setscrew Length 1/4 Inch, Hub Diameter 38 mm, BTS | AM2TLW

TB WOODS 3J19MM Sure-Flex Type J BTS Flange, Sintered Carbon Steel, 3 Size, 19mm Bore Dia.

Item: AM2TLW Model: 3J19MM
Limited Availability
€13.42 /unit
This product can only be shipped in multiples of 7
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Dia.19 mm
Bore Size19 mm
Bore Tolerance+0.02 mm to +0.041 mm
Bore TypeFinished With Keyway
Coupling Size3
Flange Length10 mm
Hp Rating @ 100 Rpm3/25 hp
HubShaft Hub
Hub Dia.38 mm
Hub Length10 mm
Keyseat Size (in.)6 mm x 2.8 mm
Length Through Bore20 mm
MaterialSintered Carbon Steel
Max. Angular Gap Misalignment0.89"
Max. Angular Misalignment
Max. Parallel Misalignment0.25 mm
Max. Speed9200 RPM
Outside Dia.52 mm
Set Screw Distance5 mm
Set Screw Thread Size1/4"-20
Set Screw Thread TypeCoarse
Setscrew Length1/4"
Setscrew LocationOne Over Ks And @ 90°
Setscrew Torque Requirement4 mm
Sf Hub Length10 mm
Size3"
Torque1028 N-m
TypeSure-Flex Type J Bts Flange
Weight0.25 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)5.23

Product Variants

ProductModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice
TB WOODS 3J38 Shaft Coupling Steel 3/8 Inch Bore Diameter | AG3EFA 32ZR11 3J38Sintered Carbon Steel2.062"9200 RPM3/8"0.391"30.797"0.035"€20.03
TB WOODS 3J12 Shaft Coupling Steel 2.06 Inch Hub Diameter | AG3EFB 32ZR12 3J12Sintered Carbon Steel2.062"9200 RPM1/2"0.391"30.797"0.035"€19.98
TB WOODS 3J58 Shaft Coupling Steel 9200 Max Rpm | AG3EFC 32ZR13 3J58Sintered Carbon Steel2.062"9200 RPM5/8"0.391"30.797"0.035"€18.79
TB WOODS 3J34 Shaft Coupling Steel 7/8 In Keyway Width | AG3EFD 32ZR14 3J34Sintered Carbon Steel2.062"9200 RPM1 mm0.391"30.797"0.035"€20.13
TB WOODS 3J78 Shaft Coupling Steel 2.06 Inch Height | AG3EFE 32ZR15 3J78Sintered Carbon Steel2.062"9200 RPM7/8"0.391"30.797"0.035"€20.27
TB WOODS 4J12 Shaft Coupling Steel 7600 Max Rpm | AG3EFF 32ZR16 4J12Sintered Carbon Steel2 1/2"7600 RPM1/2"0.438"40.859"0.043"€25.56
TB WOODS 4J58 Shaft Coupling Steel 1/8 Keyway Width | AG3EFG 32ZR17 4J58Sintered Carbon Steel2 1/2"7600 RPM5/8"0.438"40.859"0.043"€25.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3J19MM Sure-Flex Type J BTS Flange, Sintered Carbon Steel, 3 Size, 19mm Bore Dia.
€13.42 /unit