TB WOODS 3/CPR99 Premium Belt, Length 103 Inch, Ribs 3 | AX8JRC

TB WOODS 3/CPR99 Classical V-Belt, Neoprene, C Belt Type, 103 inch Length, 3 Ribs

Item: AX8JRC Model: 3/CPR99
Limited Availability
€330.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedYes
Belt TypeC
Length103"
MaterialNeoprene
Number Of Ribs3
Operating Temp.-30°F to +180°F
Product TypeClassical
Weight6.8 lbs.

Shipping Info:

Ship weight (kg) 3.0465

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS AP26 Belt, 27.30 Inch Length, 1 Rib, Diene | AK4MKW AP261-30°F to +140°FNo€9.37
TB WOODS AP28 Belt, 29.30 Inch Length, 1 Rib, Diene | AK4MKZ AP281-30°F to +140°FNo€9.64
TB WOODS AP29 Belt, 30.30 Inch Length, 1 Rib, Diene | AK4MLC AP291-30°F to +140°FNo€9.77
TB WOODS AP34 Belt, 35.30 Inch Length, 1 Rib, Diene | AK4MLT AP341-30°F to +140°FNo€10.69
TB WOODS AP36 Belt, 37.30 Inch Length, 1 Rib, Diene | AK4MLY AP361-30°F to +140°FNo€25.89
TB WOODS AP24 Belt, 25.30 Inch Length, 1 Rib, Diene | AK4MMD AP241-30°F to +140°FNo€9.11
TB WOODS AP38 Belt, 39.30 Inch Length, 1 Rib, Diene | AK4MMG AP381-30°F to +140°FNo€11.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3/CPR99 Classical V-Belt, Neoprene, C Belt Type, 103 inch Length, 3 Ribs
€330.00 /unit