Item | Variable Pitch V-Belt Pulley |
4l, A, Or Ax Belt Pitch Dia. | 5.4" to 6.58" |
4la Or A Belt Pitch Dia. | 5.4" to 6.58" |
5l, B, Or Bx Belt Pitch Dia. | 5.84" to 7.05" |
5v Belt Pitch Dia. | 5.78" to 6.99" |
Bore Dia. | 1 3/8" |
Bore Type | Fixed Bore |
Bushing Required | None |
Construction | Solid |
Fits Shaft Dia. | 1.375" |
Industry Number | 2VP71138 |
Keyway Size | 0.312" |
Material | Cast Iron |
No. Of Grooves | 2 |
Outside Dia. | 7.1" |
Set Screw Included | Yes |
4l Pitch Diameter (maximum) | 6.3" |
4l Pitch Diameter (minimum) | 5.3" |
5l Pitch Diameter (maximum) | 6 3/5" |
5l Pitch Diameter (minimum) | 5 2/5" |
5v Pitch Diameter (maximum) | 7" |
5v Pitch Diameter (minimum) | 5.8" |
5vx Pitch Diameter (maximum) | 7" |
5vx Pitch Diameter (minimum) | 5.8" |
A Pitch Diameter (maximum) | 6.3" |
A Pitch Diameter (minimum) | 5.3" |
Ax Pitch Diameter (maximum) | 6.3" |
Ax Pitch Diameter (minimum) | 5.3" |
B Pitch Diameter (maximum) | 6 3/5" |
B Pitch Diameter (minimum) | 5.4" |
Bore Diameter | 1 3/8" |
Bx Pitch Diameter (maximum) | 6.6" |
Bx Pitch Diameter (minimum) | 5.4" |
Finish | Annealed |
For Belt Section | 4L, 5L, A, AX, B, BX, 5V, 5VX |
For V-belt Type | Classical, Wedge, Cogged, Banded |
Includes | Set Screw |
Keyway | Yes |
Keyway Depth | 5/32" |
Keyway Width | 5/16" |
Length Through Bore | 3 1/4" |
Material Fabrication | Cast |
Maximum Face Width | 2 3/8" |
Maximum Pitch Diameter | 6.3" (4L, A), 6.6" (5L, B), 7" (5V) |
Minimum Face Width | 1.625" |
Minimum Pitch Diameter | 5.3" (4L, A), 5.4" (5L, B), 5.8" (5V) |
Number Of Grooves | 2 |
Number Of Turns To Fully Open | 5 (4L, A), 6 (5L, B), 6 (5V) |
Outside Diameter | 7.1" |
Overall Width | 3 1/4" |
Pulley Construction | Plain |
Pulley Industry Number | 2VP71 |
Pulley Series | Series VP |
Weight | 14.6 lbs. |