TB WOODS 2R3VX265 Ultra-V Cog Belt, Length 26.50 Inch, Ribs 2 | AX6YFM

TB WOODS 2R3VX265 Narrow V-Belt, Ethylene, 3VX Belt Type, 26.5 inch Length, 2 Ribs

Item: AX6YFM Model: 2R3VX265
Limited Availability
€40.92 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedYes
Belt Type3VX
Length26 1/2"
MaterialEthylene
Number Of Ribs2
Operating Temp.-60°F to +250°F
Product TypeNarrow
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)67.31

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS 3VX250 Ultra-V Single Cog Belt, Length 25 Inch, Ribs 1 | AK4LZM 3VX2501-60°F to +250°FNo€14.52
TB WOODS 3VX265 Ultra-V Single Cog Belt, Length 26.50 Inch, Ribs 1 | AK4LZQ 3VX2651-60°F to +250°FNo€14.52
TB WOODS 3VX300 Ultra-V Single Cog Belt, Length 30 Inch, Ribs 1 | AK4LZW 3VX3001-60°F to +250°FNo€15.84
TB WOODS 3VX315 Ultra-V Single Cog Belt, Length 31.50 Inch, Ribs 1 | AK4MAA 3VX3151-60°F to +250°FNo€15.84
TB WOODS 3VX335 Ultra-V Single Cog Belt, Length 33.50 Inch, Ribs 1 | AK4MAD 3VX3351-60°F to +250°FNo€15.84
TB WOODS 3VX355 Ultra-V Single Cog Belt, Length 35.50 Inch, Ribs 1 | AK4MAG 3VX3551-60°F to +250°FNo€17.16
TB WOODS 3VX400 Ultra-V Single Cog Belt, Length 40 Inch, Ribs 1 | AK4MAN 3VX4001-60°F to +250°FNo€18.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 2R3VX265 Narrow V-Belt, Ethylene, 3VX Belt Type, 26.5 inch Length, 2 Ribs
€40.92 /unit