TB WOODS 2AK51 Bushed Sheave, QT Bushing, Pitch Diameter 4.95 Inch, Grooves 2, FHP | AZ9WKY

TB WOODS 2AK51 FHPQTBushed V-Belt Sheave, Cast Iron, 3L Type Belt, 4.7 inch Datum Dia.

Item: AZ9WKY Model: 2AK51
Limited Availability
€138.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type3L
Bore TypeQuick Disconnect Bushing
BushingQT
Datum Dia.4.7"
Dimension E0.06"
Dimension L1 1/4"
Dimension M0.06"
Face Width1.38"
Hub Location1/2"
MaterialCast Iron
Max. Rpm5060 RPM
No. Of Grooves2
Outside Dia.4.95"
Overall Length1 3/8"
Product TypeFHP QT Bushed
Weight3.3 lbs.

Shipping Info:

Ship weight (kg) 1.485
Ship length (cm)12.57
Ship width (cm)12.57

Product Variants

ProductModelOutside Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EFace WidthOverall LengthDatum Dia.Price
TB WOODS BK100 V-belt Pulley Detachable 1groove 9.75 Od | AE6FMW 5RJG0 BK1009 3/4"BK1009"9.4"0.13"22/25"1 3/8"9 2/5"€101.97
TB WOODS BK105 V-belt Pulley Qd 10.25 Inch Outer Diameter 1 Groove | AE6FMX 5RJG1 BK10510 1/4"BK1059 1/2"9.9"0.13"22/25"1 3/8"9.9"€107.28
TB WOODS BK110 V-belt Pulley Qd 10.75 Inch Outer Diameter 1 Groove | AE6FMY 5RJG2 BK11010 3/4"BK11010"10.4"0.13"22/25"1 3/8"10 2/5"€119.61
TB WOODS BK115 V-belt Pulley Qd 11.25 Inch Outer Diameter 1 Groove | AE6FMZ 5RJG3 BK11511 1/4"BK11510 1/2"10.9"0.13"22/25"1 3/8"10.9"€108.50
TB WOODS BK120 V-belt Pulley Qd 11.75 Inch Outer Diameter 1 Groove | AE6FNA 5RJG4 BK12011 3/4"BK12011"11.4"0.13"22/25"1 3/8"11 2/5"€132.59
TB WOODS BK130 V-belt Pulley Qd 12.75 Inch Outer Diameter 1 Groove | AE6FNB 5RJG5 BK13012 3/4"BK13012"12.4"0.13"22/25"1 3/8"12 2/5"€139.68
TB WOODS BK140 V-belt Pulley Qd 13.75 Inch Outer Diameter 1 Groove | AE6FNC 5RJG6 BK14013 3/4"BK14013"13.4"0.13"22/25"1 3/8"13 2/5"€153.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 2AK51 FHPQTBushed V-Belt Sheave, Cast Iron, 3L Type Belt, 4.7 inch Datum Dia.
€138.48 /unit