TB WOODS 1130T5716 | BB6VVD

TB WOODS 1130T5716 Grid Hub, Steel, 1130 Size, 5.4375 inch Bore Dia., 176129 lbs.-in. Torque

Item: BB6VVD Model: 1130T5716Cross Ref: 131P11
Limited Availability
€1,764.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Dia.5.438"
Bore FitInterference
Bore Size5 mm
Coupling Overall Length12.99"
Coupling Size1130
Coupling Weight260 lbs.
Gap1/4"
Hp Rating @ 100 Rpm279 hp
HubStandard Grid Taper Hub
Keyway Size1 1/4" x 5/8"
Length Through Bore6.37"
MaterialSteel
Max. Bore6"
Min. Bore2.63"
Outside Dia.8 14/25"
Overall Coupling Length12.99"
Product TypeGrid Hub
Weight55 lbs.
ApplicationFor Limited Space, General Purpose
Bore Diameter5 7/16"
Bore TypeRound with Keyway
Hub Diameter8 9/16"
Hub MaterialSteel
Included ScrewsSet Screw
Keyway Width1 1/4"
Maximum Speed1800 RPM
Outside Diameter8.56"
Rated Torque176129 lbs.-in.
StandardsAGMA

Shipping Info:

Ship weight (kg) 24.6375
Ship length (cm)21.74
Ship width (cm)21.74

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1130T5716 Grid Hub, Steel, 1130 Size, 5.4375 inch Bore Dia., 176129 lbs.-in. Torque
€1,764.43 /unit