TB WOODS 1110TRB | BB4EQX

TB WOODS 1110TRB Grid Hub, Steel, 1110 Size, Solid Bore, 82489 lbs.-in. Torque

Item: BB4EQX Model: 1110TRBCross Ref: 131N80
Limited Availability
€693.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore TypeSolid
Coupling Overall Length10 1/5"
Coupling Size1110
Coupling Weight118 lbs.
Gap0.19"
Hp Rating @ 100 Rpm131 hp
HubStandard Grid Taper Hub
Hub MaterialSteel
Length Through Bore5"
MaterialSteel
Max. Bore4 1/2"
Min. Bore1.63"
Outside Dia.6.31"
Overall Coupling Length10 1/5"
Overall Length10 1/5"
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship length (cm)16.03
Ship width (cm)16.03

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1110TRB Grid Hub, Steel, 1110 Size, Solid Bore, 82489 lbs.-in. Torque
€693.07 /unit