TB WOODS 1100T20CK | BB7WAF

TB WOODS 1100T20CK Vertical Cover Kit, 1100 Size, 4 Inch Max. Bore, 55582 lbs.-in. Torque, 3250 rpm

Item: BB7WAF Model: 1100T20CKCross Ref: 131P48
Limited Availability
€526.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Kit
Coupling Overall Length9.69"
Coupling Size1100
Coupling Weight87 lbs.
Cover MaterialSteel
Cover Outside Dia.10.51"
Cover Width2.37"
Dimension F7 4/5"
Dimension H0.63"
Dimension M4 19/25"
For Cover TypeVertical
Gap0.19"
Hp Rating @ 100 Rpm88 hp
Max. Bore4"
Max. Speed3250 RPM
Overall Coupling Length9.69"
Product TypeVertical Cover Kit
Size1100
Weight11 lbs.
ApplicationHigh Running Speeds
Cover TypeVertical
Grid Included?Yes
Grid MaterialSteel
IncludesGasket, Hardware, Seals, Steel Cover
Maximum Speed3250 RPM
Outside Diameter10.51"
Rated Torque55582 lbs.-in.
StandardsAGMA

Shipping Info:

Ship weight (kg) 4.95
Ship length (cm)26.7
Ship width (cm)26.7

Product Variants

ProductModelCoupling SizeSizeCoupling WeightGapMax. BoreMax. SpeedCover WidthHp Rating @ 100 RpmPrice
TB WOODS 1080T20CK | AM3LYX 1080T20CK1080108037 lbs.0.13"3"4750 RPM1.74"29 hp€369.69
TB WOODS 1090T20CK | AM3LZA 1090T20CK1090109052 lbs.0.13"3 1/2"4000 RPM1.86"52 hp€405.98
TB WOODS 1050T20CK | BB4DMH 1050T20CK1050105011 lbs.0.13"1 7/8"6000 RPM1 6/25"6 1/10 hp€158.77
TB WOODS 1030T20CK | BB4YYT 1030T20CK103010304.9 lbs.0.13"1 3/8"6000 RPM0.99"2 1/10 hp€133.81
TB WOODS 1120T20CK | BB6FPN 1120T20CK11201120167 lbs.1/4"5"2700 RPM2.91"192 hp€690.14
TB WOODS 1140T20CK | BB6WRE 1140T20CK11401140381 lbs.1/4"7 1/4"2200 RPM3.09"402 hp€1,261.02
TB WOODS 1060T20CK | BB7HME 1060T20CK1060106015 lbs.0.13"2 1/8"6000 RPM1.27"9 3/5 hp€182.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1100T20CK Vertical Cover Kit, 1100 Size, 4 Inch Max. Bore, 55582 lbs.-in. Torque, 3250 rpm
€526.17 /unit