Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 10SCH178 Shaft Coupling Type-sc Hub 2.34 Bore Length | AG3EKF 32ZT15

TB WOODS 10SCH178 Sure-Flex Type SC Spacer Hub, High Strength Cast Iron, 10 Size, 1.875 inch Bore Dia.

Item: AG3EKF Model: 10SCH178Cross Ref: 32ZT15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer Hub
Body StyleType SC Spacer Hub
Bore Dia.1 7/8"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Bushing RequiredNone
Coupling Size10
Height2.344"
HubSpacer Hub
Hub Dia.4 3/8"
Keyway Size1/2" x 1/4"
Length Through Bore2.344"
MaterialCast Iron
Max. Angular Gap Misalignment0.128"
Max. Angular Misalignment
Max. Parallel Misalignment0.025"
Max. Speed3600 RPM
Outside Dia.2.344"
Product TypeSure-Flex Type SC Spacer Hub
Set Screw Distance1 1/2"
Set Screw Thread Size1/2"-13
Set Screw Thread TypeCoarse
Setscrew Length1"
Setscrew LocationOver Keyseat
Weight7.4 lbs.
Width568950"

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)6.35
Ship length (cm)13.21
Ship width (cm)13.21
HS code8483608000
Country of OriginMX

Product Variants

ProductModelCoupling SizeBore Dia.Length Through BoreMax. Parallel MisalignmentMax. SpeedOutside Dia.Bore ToleranceSetscrew LengthPrice
TB WOODS 4JSC3558 Shaft Coupling Sintered Steel 1.06 Inch H | AG3EHW 32ZR82 4JSC355845/8"1.062"0.01"7600 RPM1.063"+0.0005" to +0.0015"1/4"€82.83
TB WOODS 4JSC351 Shaft Coupling 1.08 Inch Height 1 Inch Bore Diameter | AG3EHY 32ZR84 4JSC35141"1.062"0.01"7600 RPM1.063"+0.0005" to +0.0015"1/4"€80.42
TB WOODS 4JSC35118 Shaft Coupling Steel 7600 Max Rpm | AG3EHZ 32ZR85 4JSC3511841 1/8"1.062"0.01"7600 RPM1.063"+0.0005" to +0.0015"0.188"€86.43
TB WOODS 5SCHMPB Coupling Sintered Steel 1/2 Inch Bore Diameter | AG3EJA 32ZR86 5SCHMPB51/2"1.094"0.015"7600 RPM1.094"+0.0005" to +0.0015"3/8"€93.64
TB WOODS 5SCH78 Shaft Coupling Sintered Steel 7/8 Keyway Width | AG3EJB 32ZR87 5SCH7857/8"1.094"0.015"7600 RPM1.094"+0.0005" to +0.0015"1/2"€82.83
TB WOODS 5SCH1 Shaft Coupling Sintered Steel 1 Inch Bore Diameter | AG3EJC 32ZR88 5SCH151"1.094"0.015"7600 RPM1.094"+0.0005" to +0.0015"3/8"€88.97
TB WOODS 5SCH118 Shaft Coupling 1.09 Bore Length 1-1/8 Inch Bore Diameter | AG3EJD 32ZR89 5SCH11851 1/8"1.094"0.015"7600 RPM1.094"+0.0005" to +0.0015"3/8"€86.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 10SCH178 Sure-Flex Type SC Spacer Hub, High Strength Cast Iron, 10 Size, 1.875 inch Bore Dia.
€320.22 /unit