TB WOODS 1090T158 | BB7YEE

TB WOODS 1090T158 Grid Hub, Steel, 1090 Size, 1.625 inch Bore Dia., 33013 lbs.-in. Torque

Item: BB7YEE Model: 1090T158Cross Ref: 131N38
Limited Availability
€556.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Dia.1 5/8"
Bore FitClearance
Bore Size1 mm
Coupling Overall Length7.87"
Coupling Size1090
Coupling Weight54 lbs.
Gap0.13"
Hp Rating @ 100 Rpm52 hp
HubStandard Grid Taper Hub
Keyway Size3/8" x 3/16"
Length Through Bore3.87"
MaterialSteel
Max. Bore3 1/2"
Min. Bore1.06"
Outside Dia.4.87"
Overall Coupling Length7.87"
Product TypeGrid Hub
Weight22 lbs.
ApplicationFor Limited Space, General Purpose
Bore Diameter1 5/8"
Bore TypeRound with Keyway
FeaturesDesign Flexibility, Horizontally Split Cover, Stop Lug In Cover Prevents Spinning During Reversing Service
For Misalignment TypeAngular, Parallel
Hub Body Length3.87"
Hub Diameter4 7/8"
Hub MaterialSteel
Included ScrewsSet Screw
Keyway Depth3/16"
Keyway Width3/8"
Machinable Bore Range1 5/8" to 3 5/8"
Maximum Speed3600 RPM
Outside Diameter4.87"
Rated Torque33013 lbs.-in.
Screw Thread SizeM8
StandardsAGMA
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 9.9
Ship length (cm)12.37
Ship width (cm)12.37

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1090T158 Grid Hub, Steel, 1090 Size, 1.625 inch Bore Dia., 33013 lbs.-in. Torque
€556.10 /unit