TB WOODS 1080T238 | AM4CKR

TB WOODS 1080T238 Grid Hub, Steel, 1080 Size, 2.375 inch Bore Dia., 18144 lbs.-in. Torque

Item: AM4CKR Model: 1080T238Cross Ref: 131N25
Limited Availability
€421.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Dia.2 3/8"
Bore FitClearance
Bore Size2 mm
Coupling Overall Length7.13"
Coupling Size1080
Coupling Weight39 lbs.
Gap0.13"
Hp Rating @ 100 Rpm29 hp
HubStandard Grid Taper Hub
Keyway Size5/8" x 5/16"
Length Through Bore3 1/2"
MaterialSteel
Max. Bore3"
Min. Bore1.06"
Outside Dia.4.13"
Overall Coupling Length7.13"
Product TypeGrid Hub
Weight11 lbs.
ApplicationFor Limited Space, General Purpose
Bore Diameter2 3/8"
Bore TypeRound with Keyway
Hub Diameter4 1/8"
Hub MaterialSteel
Included ScrewsSet Screw
Keyway Width5/8"
Maximum Speed3600 RPM
Outside Diameter4.13"
Rated Torque18144 lbs.-in.
StandardsAGMA

Shipping Info:

Ship weight (kg) 4.95
Ship length (cm)10.49
Ship width (cm)10.49

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1080T238 Grid Hub, Steel, 1080 Size, 2.375 inch Bore Dia., 18144 lbs.-in. Torque
€421.24 /unit