TB WOODS 1060G | BB6URH

TB WOODS 1060G Grid, 1060 Size, 2.125 Inch Max. Bore, 6054 lbs.-in. Torque

Item: BB6URH Model: 1060GCross Ref: 131L68
Limited Availability
€233.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid
Coupling Size1060
Gap0.13"
MaterialHigh Tensile Alloy Steel
Max. Bore2 1/8"
Size1060
TypeGrid
Weight1 lbs.
Angular Misalignment0.29°
Axial Motion0.125"
ColorBlack
FeaturesPositive Protection Against Shock Loads and Vibration
For Hub Diameter3"
For Misalignment TypeAngular, Axial, Parallel
Grid MaterialSteel
Horsepower @ Rpm9.6 hp @ 100 RPM
IncludesGrid
Maximum Speed6000 RPM
Outside Diameter3"
Parallel Misalignment0.008"
Rated Torque6054 lbs.-in.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)7.62
Ship width (cm)7.62

Product Variants

ProductModelCoupling SizeGapMax. BoreTypeRated TorquePrice
TB WOODS 1070G | AM3LYT 1070G10700.13"2 1/2"Grid-€322.70
TB WOODS 1130G | BB4CJK 1130G11301/4"6"Grid-€1,909.39
TB WOODS 1030G | BB4YEV 1030G10300.13"1 3/8"Grid-€117.68
TB WOODS 1020G | BB6CYM 1020G10200.13"1 1/8"Grid-€96.27
TB WOODS 1110G | BB6DUP 1110G11100.19"4 1/2"--€944.82
TB WOODS 1080G | BB7AJF 1080G10800.13"3"Grid-€416.37
TB WOODS 1040G | BB7GPN 1040G10400.13"1 5/8"Grid2204 lbs.-in.€139.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1060G Grid, 1060 Size, 2.125 Inch Max. Bore, 6054 lbs.-in. Torque
€233.68 /unit