TB WOODS 1040T114 | BB7EBB

TB WOODS 1040T114 Grid Hub, Steel, 1040 Size, 1.25 inch Bore Dia., 2204 lbs.-in. Torque

Item: BB7EBB Model: 1040T114Cross Ref: 131M41
Limited Availability
€147.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Dia.1 1/4"
Bore FitClearance
Bore Size1 mm
Coupling Overall Length4.13"
Coupling Size1040
Coupling Weight7.1 lbs.
Gap0.13"
Hp Rating @ 100 Rpm3 1/2 hp
HubStandard Grid Taper Hub
Keyway Size1/4" x 1/8"
Length Through Bore2"
MaterialSteel
Max. Bore1 5/8"
Min. Bore1/2"
Outside Dia.2 1/4"
Overall Coupling Length4.13"
Overall Length4.13"
Product TypeGrid Hub
Weight2.6 lbs.
ApplicationFor Limited Space, General Purpose
Bore Diameter1 1/4"
Bore TypeRound with Keyway
FeaturesDesign Flexibility, Horizontally Split Cover, Stop Lug In Cover Prevents Spinning During Reversing Service
For Misalignment TypeAngular, Parallel
Hub Body Length2"
Hub Diameter2 1/4"
Hub MaterialSteel
Included ScrewsSet Screw
Keyway Depth1/8"
Keyway Width1/4"
Machinable Bore Range1 1/4" to 1 5/8"
Maximum Speed4500 RPM
Outside Diameter2.25"
Rated Torque2204 lbs.-in.
Screw Thread SizeM6
StandardsAGMA
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.17
Ship length (cm)5.72
Ship width (cm)5.72

Product Variants

ProductModelCoupling SizeLength Through BoreOutside Dia.Bore Dia.Hp Rating @ 100 RpmMax. BoreMin. BoreCoupling WeightPrice
TB WOODS 1060TRB | AM3LYR 1060TRB10602 1/2"3"-9 3/5 hp2 1/8"1 1/4"16 lbs.€153.56
TB WOODS 1090TRB | AM3LZB 1090TRB10903.87"4.87"-52 hp3 1/2"1.06"54 lbs.€421.24
TB WOODS 1020T58 | AM4CJC 1020T5810201.87"1 14/25"5/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T34 | AM4CJD 1020T3410201.87"1 14/25"3/4"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T78 | AM4CJE 1020T7810201.87"1 14/25"7/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1020T118 | AM4CJF 1020T11810201.87"1 14/25"1 1/8"73/100 hp1 1/8"1/2"4 lbs.€87.16
TB WOODS 1030T78 | AM4CJG 1030T7810301.87"1.94"7/8"2 1/10 hp1 3/8"1/2"5.3 lbs.€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1040T114 Grid Hub, Steel, 1040 Size, 1.25 inch Bore Dia., 2204 lbs.-in. Torque
€147.33 /unit