TB WOODS 1020T20CK | BB8QBU

TB WOODS 1020T20CK Vertical Cover Kit, 1020 Size, 1.125 Inch Max. Bore, 460 lbs.-in. Torque, 6000 rpm

Item: BB8QBU Model: 1020T20CKCross Ref: 131P40
Limited Availability
€102.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Kit
Coupling Size1020
Coupling Weight3.5 lbs.
Cover MaterialSteel
Cover Outside Dia.4.37"
Cover Width24/25"
Dimension F2 12/25"
Dimension H0.37"
Dimension M1.89"
For Cover TypeVertical
Gap0.13"
Hp Rating @ 100 Rpm73/100 hp
Max. Bore1 1/8"
Max. Speed6000 RPM
Overall Coupling Length3.86"
Overall Length3.86"
Size1020
Weight1.4 lbs.
ApplicationHigh Running Speeds
Cover TypeVertical
Grid Included?Yes
Grid MaterialSteel
IncludesGasket, Hardware, Seals, Steel Cover
Maximum Speed6000 RPM
Outside Diameter4.37"
Rated Torque460 lbs.-in.
StandardsAGMA

Shipping Info:

Ship weight (kg) 0.63
Ship length (cm)11.1
Ship width (cm)11.1

Product Variants

ProductModelCoupling SizeSizeCoupling WeightGapMax. BoreMax. SpeedCover WidthHp Rating @ 100 RpmPrice
TB WOODS 1080T20CK | AM3LYX 1080T20CK1080108037 lbs.0.13"3"4750 RPM1.74"29 hp€369.69
TB WOODS 1090T20CK | AM3LZA 1090T20CK1090109052 lbs.0.13"3 1/2"4000 RPM1.86"52 hp€405.98
TB WOODS 1050T20CK | BB4DMH 1050T20CK1050105011 lbs.0.13"1 7/8"6000 RPM1 6/25"6 1/10 hp€158.77
TB WOODS 1030T20CK | BB4YYT 1030T20CK103010304.9 lbs.0.13"1 3/8"6000 RPM0.99"2 1/10 hp€133.81
TB WOODS 1120T20CK | BB6FPN 1120T20CK11201120167 lbs.1/4"5"2700 RPM2.91"192 hp€690.14
TB WOODS 1140T20CK | BB6WRE 1140T20CK11401140381 lbs.1/4"7 1/4"2200 RPM3.09"402 hp€1,261.02
TB WOODS 1060T20CK | BB7HME 1060T20CK1060106015 lbs.0.13"2 1/8"6000 RPM1.27"9 3/5 hp€182.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1020T20CK Vertical Cover Kit, 1020 Size, 1.125 Inch Max. Bore, 460 lbs.-in. Torque, 6000 rpm
€102.06 /unit