Flat Shipping

Flat Shipping at €24.99 + VAT

TAYLOR 5981N Food Service Thermometer Food Safety -20 To 80 F | AD2FTZ 3NZR5

TAYLOR 5981N Food Service Thermometer Food Safety -20 To 80 F

Item: AD2FTZ Model: 5981NCross Ref: 3NZR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Food Service Thermometer
Case MaterialStainless Steel
Dial Size2 3/4"
Diameter2 3/4"
DisplayAnalog
Lens MaterialGlass
Temp. Range-20° to +80°
Accuracy+/-2°C, +/-2°F
ApplicationHACCP Food Safety
Display TypeAnalog
FeaturesConvenient Thermometer Helps Avoid Food Spoilage, HACCP (Hazard Analysis And Critical Control Points) Color-Coded For Food Service Applications
For Food ContactNo
IncludesAdhesive
Maximum Temperature70°F
Metal DetectableNo
Minimum Temperature-30°F
Nsf CertifiedYes
Overall Length1"
Thermometer ColorSilver
Thermometer TypeRefrigerator, Freezer Thermometer

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)12.95
Ship length (cm)16.76
Ship width (cm)13.72
HS code9025198080
Country of OriginCN

Product Variants

ProductModelDisplayTemp. RangeCase MaterialDial SizeDiameterLens MaterialStem MaterialMetal DetectablePrice
TAYLOR 8018N Food Service Thermometer Food Safety 0 To 220 F | AA6LJD 14F307 8018NAnti Parallax0° to +220°Plastic1 3/4"-Shatterproof PlasticStainless Steel-€7.58
TAYLOR 6021 Food Service Thermometer Grill 100 To 700 F | AA6LJH 14F311 6021Analog100° to 700°Stainless Steel2"2"-Stainless Steel-€12.83
TAYLOR 6072N Food Service Thermometer Food Safety 0 To 220 F | AD2FUC 3NZR8 6072NAnalog0° to +220°Stainless Steel1"1"PolycarbonateStainless Steel-€10.99
TAYLOR 6DKD7 Food Service Thermometer Oven 100 To 600 F | AE8KFJ 6DKD7Analog100° to 600°-2 1/4"---Yes€8.27
TAYLOR 6DKE1 Food Service Thermometer Oven 100 To 180 F | AE8KFM 6DKE1Analog100° to 180°-2"2 3/4"--Yes€4.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAYLOR 5981N Food Service Thermometer Food Safety -20 To 80 F
€13.90 /unit