Flat Shipping

Flat Shipping at €24.99 + VAT

TASCO 100-52550 Ear Muffs, Over-The-Head Earmuff, Passive, 25 Db Nrr, Foldable, PVC, Pink | CU4YZY

TASCO 100-52550 Ear Muffs, Over-The-Head Earmuff, Passive, 25 Db Nrr, Foldable, PVC, Pink

Item: CU4YZY Model: 100-52550Cross Ref: 23TR33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Muffs
Band ColorBlack
Band MaterialStainless Steel
ColorPink
Cup ColorPink
Earmuff TypeGeneral Purpose
Electrically InsulatingNo
Features4-Point Pressure Distribution Combined With Soft-Seal(Tm) Ear Cushions
FoldableYes
For Use With Grainger Item Number3NHJ4
For Use With Mfr. Model Number101-29001
Noise Reduction Rating25 dBA
Protection TypePassive
StyleFoldable , Over The Head
Sub-brandSound Star For Her

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCup ColorBand MaterialStyleElectrically InsulatingColorBand ColorCup MaterialPrice
TASCO 3006 Ear Muff 30db Over-the-head | AD2DWL 3NLA3 3006--Over The HeadNoBlack, Blue--€27.39
TASCO 2950 Ear Muff 29db Over-the-head Black | AD2DWV 3NLC8 2950--Over The HeadNoBlack--€30.01
TASCO 2550 Ear Muff 25db Over-the-head | AD2DWX 3NLD1 2550--Over The HeadNo---€22.66
TASCO 2552 Ear Muff 23db Neckband Blue | AD2DWY 3NLD2 2552--Behind The NeckNoBlue--€22.57
TASCO 2953 Ear Muff 27db Folding Black | AD2DXA 3NLD4 2953--FoldingNoBlack--€35.58
TASCO 100-02400 Ear Muffs, Hard Hat-Mounted Earmuff, Passive, 24 Db Nrr, Dielectric, PVC, Black | CU4YZV 100-02400BlackAcetalHard Hat MountedYesBlackBlackABS€23.54
TASCO 100-02700 Ear Muffs, Multi-Position Earmuff, Passive, 26 Db-27 Db Nrr, Dielectric, PVC, Black | CU4YZW 100-02700BlackPlasticRigidYes-Black-€23.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TASCO 100-52550 Ear Muffs, Over-The-Head Earmuff, Passive, 25 Db Nrr, Foldable, PVC, Pink
€24.22 /unit