Flat Shipping

Flat Shipping at €24.99 + VAT

TAPMATIC 29099 Quill Clamp 1 1/2 To 2 3/8 Inch Diameter | AC4DXL 2ZAX3

TAPMATIC 29099 Quill Clamp 1 1/2 To 2 3/8 Inch Diameter

Item: AC4DXL Model: 29099Cross Ref: 2ZAX3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuill Clamp
Capacity1/2"
MaterialSteel
Max Tap Capacity (inch)1/2"
Max Tap Capacity (metric)M12
Product TypeQuill Mount Torque Bar
Quill Clamping Capacity1-1/2" to 2-3/8"

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)6.99
Ship length (cm)15.88
Ship width (cm)8.89
HS code8466100130
Country of OriginUS

Product Variants

ProductModelCapacityPrice
TAPMATIC 290991 Quill Clamp 2 3/8 To 4 1/2 Inch Diameter | AC4DXM 2ZAX5 2909913/4"€249.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPMATIC 29099 Quill Clamp 1 1/2 To 2 3/8 Inch Diameter
€136.57 /unit