Flat Shipping

Flat Shipping at €24.99 + VAT

TAPMATIC 21600 Collet Rubber Flex 0.098 - 0.177 | AC4ECF 2ZCH2

TAPMATIC 21600 Collet Rubber Flex 0.098 - 0.177

Item: AC4ECF Model: 21600Cross Ref: 2ZCH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Collet
Collet SeriesRubber Flex Series
For Max Tap Size (inch)#8
For Max Tap Size (metric)M4
For Min Tap Size (inch)#0
For Min Tap Size (metric)M1.6
Product TypeRubber Flex Collet
Tap Size Capacity (inch)#0 to #8
Tap Size Capacity (metric)M1.6 to M4

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code8466100175
Country of OriginDE

Product Variants

ProductModelCollet SeriesFace ShapePrice
TAPMATIC 21700 Collet Rubber Flex 0.177 - 0.256 | AC4ECG 2ZCH4 21700Rubber Flex Series-€111.02
TAPMATIC 22100 Collet Rubber Flex 0.139 - 0.257 | AC4ECH 2ZCH6 22100Rubber Flex Series-€108.19
TAPMATIC 22200 Collet Rubber Flex 0.253 - 0.383 | AC4ECJ 2ZCH8 22200Rubber Flex Series-€107.17
TAPMATIC 24000 Collet Rubber Flex 0.280 - 0.500 | AC4ECK 2ZCJ1 24000Rubber Flex Series-€128.57
TAPMATIC 24100 Collet Rubber Flex 0.176 - 0.383 | AC4ECL 2ZCJ3 24100Rubber Flex Series-€128.73
TAPMATIC 26100 Collet Rubber Flex 0.360 - 0.630 | AC4ECM 2ZCJ5 26100Rubber Flex SeriesRound€154.80
TAPMATIC 26200 Collet Rubber Flex 0.630 - 0.900 | AC4ECN 2ZCJ7 26200Rubber Flex SeriesRound€188.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPMATIC 21600 Collet Rubber Flex 0.098 - 0.177
€116.94 /unit