Flat Shipping

Flat Shipping at €24.99 + VAT

TAPECASE TC414 Marking Tape Roll 2 inch W 216 feet Length Clear | AA6XYX 15D718

TAPECASE TC414 Marking Tape Roll 2 inch W 216 feet Length Clear

Item: AA6XYX Model: TC414Cross Ref: 15D718
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorClear
Diameter4 3/8"
Length216 ft.
MaterialVinyl
PatternSolid
Performance Temp.+60°F to +158°F
ShapeRoll
Thickness2 mil.
Width2"
Adhesion To Steel400 oz./in.
Floor Marking Tape TypeExtra Protective Overlaminate
Glow In The DarkNo
Imperial Tape Length216 ft.
Imperial Tape Width2"
Maximum Tape Performance Temperature158°F
Message LegendNo Legend
Minimum Tape Performance Temperature60°F
Package Quantity1
Product FormContinuous Roll
Retroreflective GradeNon Reflective
Tape Backing MaterialVinyl
Tape ColorClear
Tape PatternSolid
Tape Thickness2.2 mil.

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919102055
Country of OriginGR

Product Variants

ProductModelDiameterPatternPkg. Qty.Price
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Black | AA6XYH 15D705 TC4144 3/8"Solid1€14.38
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Blue | AA6XYJ 15D706 TC4144 3/8"Solid1€16.07
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Clear | AA6XYK 15D707 TC4144 3/8"Solid1€14.38
TAPECASE TC414 Marking Tape Roll 1" W 216 ft L Fluorescent Orange | AA6XYL 15D708 TC4144 3/8"Solid1€18.48
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Green | AA6XYM 15D709 TC4144 3/8"Solid1€15.16
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Red | AA6XYQ 15D712 TC4144 3/8"Solid1€14.54
TAPECASE TC414 Marking Tape Roll 1 inch W 216 feet Length Tan | AA6XYR 15D713 TC4144 3/8"Solid1€14.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE TC414 Marking Tape Roll 2 inch W 216 feet Length Clear
€30.40 /unit