Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16U770 Loop Round 1/2 Diameter White Pk 1565 | AA7YJG

TAPECASE 16U770 Loop Round 1/2 Diameter White Pk 1565

Item: AA7YJG Model: 16U770
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener Shapes
Adhesive TypeRubber Adhesive
Backing MaterialWoven Nylon
ColorWhite
Flame RetardantNo
Hook And Loop TypeLoop
ShapeDots
Shear Strength20.9 psi
Bonding MethodPressure
Bonding TypeAdhesive
For LocationIndoor
For Use WithGlass, Metal, Painted Surfaces, Plastic, Wood
MaterialNylon
Overall Diameter1/2"
ProfileStandard Height

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.03
Ship length (cm)24.13
Ship width (cm)24.13
HS code5806102400
Country of OriginCN

Product Details:

    • Characteristics: Pressure Sensitive

Product Variants

ProductModelMPNPkg. Qty.Price
APPROVED VENDOR 16U728 Hook And Loop 1 x 1 Inch Black - Pack Of 100 | AA7YGP 16U72816U728100€19.51
APPROVED VENDOR 16U729 Hook And Loop 1 x 1 Inch White - Pack Of 100 | AA7YGQ 16U72916U729100€18.60
APPROVED VENDOR 16U730 Hook And Loop 1 x 2 Inch Black - Pack Of 100 | AA7YGR 16U73016U730100€37.85
APPROVED VENDOR 16U731 Hook And Loop 1 x 2 Inch Black - Pack Of 200 | AA7YGT 16U73116U731200€74.36
APPROVED VENDOR 16U732 Hook And Loop 1 x 2 Inch Black Pack Of 400 | AA7YGU 16U73216U732400€128.76
APPROVED VENDOR 16U733 Hook And Loop 1 x 2 Inch White - Pack Of 100 | AA7YGV 16U73316U733100€36.49
APPROVED VENDOR 16U734 Hook And Loop 1 x 2 Inch White - Pack Of 200 | AA7YGW 16U73416U734200€76.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 16U770 Loop Round 1/2 Diameter White Pk 1565
€177.13 /unit