Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15D675 Plating Tape 3 Inch Yellow | AA6XXH

TAPECASE 15D675 Plating Tape 3 Inch Yellow

Item: AA6XXH Model: 15D675
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlating Tape
ColorYellow
Length250 ft.
MaterialPolyvinyl
Tensile Strength11.5 lbs.-in.
Thickness3.94 mil.
Width3"
Adhesion To SteelNot Rated
Brand & SeriesTapeCase TC76
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Automotive
EnvironmentIndoor Only
Imperial Tape Length83 yd.
Maximum Tape Performance TemperatureNot Rated
Metric Tape Length76.2m
Metric Tape Width76.2 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
Tape Adhesive FormatNon-Adhesive Self-Fusing
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl Film
Tape ColorYellow
Tape ElongationNot Rated
Tape Size W X L3" x 83 yd.
Tape Sub-typeSelf-Fusing High-Temperature Film Plating Tape
Tape Tensile Strength11 lbs./in.
Tape Thickness3.94 mil.
Tape TypeHigh-Temperature Film Masking Tape

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code3920992000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthPrice
APPROVED VENDOR 15D670 Plating Tape 1/2 Inch Yellow | AA6XXC 15D6703.94 mil.11.5 lbs.-in.€9.67
APPROVED VENDOR 15D671 Plating Tape 3/4 Inch Yellow | AA6XXD 15D6713.94 mil.11.5 lbs.-in.€14.59
APPROVED VENDOR 15D672 Plating Tape 1-1/2 Inch Yellow | AA6XXE 15D6723.94 mil.11.5 lbs.-in.€28.78
APPROVED VENDOR 15D673 Plating Tape 1 Inch Yellow | AA6XXF 15D6733.94 mil.11.5 lbs.-in.€19.26
APPROVED VENDOR 15D674 Plating Tape 2 Inch Yellow | AA6XXG 15D6743.94 mil.11.5 lbs.-in.€38.19
APPROVED VENDOR 15D676 Plating Tape 4 Inch Yellow | AA6XXJ 15D6763.94 mil.11.5 lbs.-in.€65.86
APPROVED VENDOR 15D678 Plating Tape 3/4 Inch Black | AA6XXK 15D6783.94 mil.11.5 lbs.-in.€3.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15D675 Plating Tape 3 Inch Yellow
€70.16 /unit