Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15D339 Metalized Film Tape Black 1/2 Inch x 5 Yard | AA6XHU

TAPECASE 15D339 Metalized Film Tape Black 1/2 Inch x 5 Yard

Item: AA6XHU Model: 15D339
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetalized Film Tape
Adhesion Strength45 oz./in.
Adhesive MaterialAcrylic
ColorBlack
Length5 yd.
MaterialPolyester
Performance Temp.-60°F to +300°F
ShapeContinuous Roll
Tensile Strength24 lbs.-in.
Thickness2 mil.
Width1/2"
Adhesion To Steel45 oz./in.
Brand And SeriesTapecase MPFT BLACK
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 5 yd.
Maximum Tape Performance Temperature300°F
Metric Tape Length4.5m
Metric Width12.7 mm
Minimum Tape Performance Temperature-60°F
Package Quantity1
Product FormContinuous Roll
SeriesMPFT-BLACK
Surface CompatibilityABS, Acrylic, Composites, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester Film
Tape ColorBlack
Tape ElongationNot Rated
Tape Sub-typeReflective Polyester Splicing Tape
Tape Tensile Strength24 lbs./in.
Tape Thickness2 mil.
Tape TypeSingle-Sided Splicing Tape
Temperature Range-60°F to +300°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)1.27
HS code3919102055
Country of OriginUS

Product Variants

ProductModelColorTensile StrengthAdhesion StrengthAdhesive MaterialAdhesivePrice
APPROVED VENDOR 15D341 Metalized Film Tape Gold 1/2 Inch x 5 Yard | AA6XHW 15D341Gold24 lbs.-in.45 oz./in.AcrylicAcrylic€3.60
APPROVED VENDOR 15D342 Metalized Film Tape Green 1/2 Inch x 5 Yard | AA6XHX 15D342Green24 lbs.-in.45 oz./in.Acrylic-€3.60
APPROVED VENDOR 15D343 Metalized Film Tape Red 1/2 Inch x 5 Yard | AA6XHY 15D343Red24 lbs.-in.45 oz./in.AcrylicAcrylic€2.80
APPROVED VENDOR 15D344 Metalized Film Tape Silver 1/2 Inch x 5 Yard | AA6XHZ 15D344Silver24 lbs.-in.45 oz./in.Acrylic-€2.97
APPROVED VENDOR 15D345 Metalized Film Tape Black 1/2 Inch x 72 Yard | AA6XJA 15D345Black24 lbs.-in.45 oz./in.AcrylicAcrylic€27.80
APPROVED VENDOR 15D347 Metalized Film Tape Gold 1/2 Inch x 72 Yard | AA6XJC 15D347Gold24 lbs.-in.45 oz./in.Acrylic-€33.47
APPROVED VENDOR 15D349 Metalized Film Tape Red 1/2 Inch x 72 Yard | AA6XJD 15D349Red24 lbs.-in.45 oz./in.AcrylicAcrylic€28.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15D339 Metalized Film Tape Black 1/2 Inch x 5 Yard
€4.50 /unit