Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15C748 Carton Sealing Tape Red/white 2 Inch x 55 Yard | AA6WGT

TAPECASE 15C748 Carton Sealing Tape Red/white 2 Inch x 55 Yard

Item: AA6WGT Model: 15C748
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
Adhesion Strength46 oz./in.
AdhesiveSynthetic Rubber
Adhesive TypeHot Melt
ColorRed, White
Length55 yd.
MaterialPolypropylene
Performance Temp.+45°F to +120°F
ShapeContinuous Roll
Tensile Strength26 lbs.-in.
Thickness1.9 mil.
Width2"
Imperial Tape Length55 yd.
Imperial Tape Width2"
Max. Tape Performance Temp.150°F
MessageFragile
Metric Tape Length50.29m
Metric Tape Width50.8 mm
Min. Tape Performance Temp.-20°F
Package ConfigurationRoll
Shelf Life12 Months
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength44 oz./in.
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape ColorWhite
Tape Core Diameter3"
Tape Elongation1.5%
Tape Roll Diameter3.88"
Tape Strength RatingStandard Duty
Tape Tensile Strength27 lbs./in.
Tape Thickness1.9 mil.
Text ColorRed

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialPerformance Temp.Adhesion StrengthShapeAdhesive TypePrice
APPROVED VENDOR 15C745 Carton Tape White/blue 2 Inch x 55 Yard | AA6WGP 15C7451.9 mil.White, BluePolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€13.04
APPROVED VENDOR 15C746 Carton Tape White/blue 2 Inch x 55 Yard | AA6WGQ 15C7461.9 mil.Blue, WhitePolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€12.45
APPROVED VENDOR 15C747 Carton Tape White/blue/red 2 Inch x 55 Yard | AA6WGR 15C7471.9 mil.Blue, Red, WhitePolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€6.50
APPROVED VENDOR 15C749 Carton Tape White/blue/red 2 Inch x 55 Yard | AA6WGU 15C7491.9 mil.White, Blue, RedPolypropylene+45°F to +120°F46 oz./in.Continuous Roll-€6.50
APPROVED VENDOR 15C750 Carton Sealing Tape Tan/red 2 Inch x 55 Yard | AA6WGV 15C7501.9 mil.Red, TanPolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€8.31
APPROVED VENDOR 15C751 Carton Sealing Tape Red/white 2 Inch x 55 Yard | AA6WGW 15C7511.9 mil.Red, WhitePolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€12.45
APPROVED VENDOR 15C752 Carton Sealing Tape Red/white 2 Inch x 55 Yard | AA6WGX 15C7521.9 mil.Red, WhitePolypropylene+45°F to +120°F46 oz./in.Continuous RollHot Melt€6.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C748 Carton Sealing Tape Red/white 2 Inch x 55 Yard
€9.59 /unit