Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15C672 Conformable Tape Ptfe Gray 2 Inch x 5 Yard | AA6WDU

TAPECASE 15C672 Conformable Tape Ptfe Gray 2 Inch x 5 Yard

Item: AA6WDU Model: 15C672
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConformable Tape
Adhesion Strength55 oz./in.
ColorGray
Length5 yd.
MaterialPTFE
Performance Temp.0°F to +500°F
ShapeContinuous Roll
Tensile Strength60 lbs.-in.
Thickness11.5 mil.
Width2"
Adhesion To Steel55 oz./in.
Brand And SeriesTapeCase 204-10
Common IndustryAssembly & Manufacturing, Electronics, General Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width2"
Imperial Tape Wxl2" x 5 yd.
Maximum Tape Performance Temperature500°F
Metric Tape Length4.5m
Metric Tape Width50.8 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Series204-10 Series
Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFilm
Tape Backing MaterialPTFE Film
Tape ColorGray
Tape ElongationNot Rated
Tape Resistance PropertiesChemical-Resistant
Tape Sub-typePTFE Slick Surface Film Tape
Tape Tensile Strength60 lbs./in.
Tape Thickness11.5 mil.
Tape TypePTFE & Silicone Slick Surface Tape
Temperature Range0°F to 500°F

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTensile StrengthAdhesion StrengthColorAdhesive MaterialTape Backing ConstructionPrice
APPROVED VENDOR 15C650 Conformable Tape Ptfe Gray 1/2 Inch x 5 Yard | AA6WCW 15C65018 lbs.-in.40 oz./in.Gray--€12.13
APPROVED VENDOR 15C651 Conformable Tape Ptfe Gray 3/4 Inch x 5 Yard | AA6WCX 15C65118 lbs.-in.40 oz./in.Gray--€18.11
APPROVED VENDOR 15C652 Conformable Tape Ptfe Gray 1 Inch x 5 Yard | AA6WCY 15C65218 lbs.-in.40 oz./in.Gray--€23.88
APPROVED VENDOR 15C653 Conformable Tape Ptfe Gray 1-1/2 Inch x 5 Yard | AA6WCZ 15C65318 lbs.-in.40 oz./in.Gray--€38.96
APPROVED VENDOR 15C654 Conformable Tape Ptfe Gray 2 Inch x 5 Yard | AA6WDA 15C65418 lbs.-in.40 oz./in.Gray--€47.03
APPROVED VENDOR 15C655 Conformable Tape Ptfe Gray 3-1/2 Inch x 5 Yard | AA6WDB 15C65518 lbs.-in.40 oz./in.Gray--€74.60
APPROVED VENDOR 15C656 Conformable Tape Ptfe Gray 4 Inch x 5 Yard | AA6WDC 15C65618 lbs.-in.40 oz./in.Gray--€92.59

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C672 Conformable Tape Ptfe Gray 2 Inch x 5 Yard
€81.93 /unit