Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15C647 Glass Foil Tape 3/4 Inch x 5 Yard Silver | AA6WCT

TAPECASE 15C647 Glass Foil Tape 3/4 Inch x 5 Yard Silver

Item: AA6WCT Model: 15C647
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Foil Tape
Adhesion Strength40 oz./in.
Adhesive MaterialSilicone
ColorSilver
Length5 yd.
MaterialAluminum Foil
Performance Temp.-60°F to +600°F
ShapeContinuous Roll
Tensile Strength100 lbs.-in.
Thickness6.8 mil.
Width3/4"
Adhesion To Steel40 oz./in.
Brand And SeriesTapeCase TC955
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width3/4"
Imperial Tape Wxl3/4" x 5 yd.
Liner IncludedNo Liner
Maximum Tape Performance Temperature600°F
Metric Tape Length4.6m
Metric Tape Width19.1 mm
Minimum Tape Performance Temperature-60°F
Package Quantity1
Product FormContinuous Roll
SeriesTC955 Series
Specifications MetChrysler Specification, Delphi Specification, Ford Specification
StandardsMIL-T-83284
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialSilicone
Tape Backing ConstructionFoil
Tape Backing MaterialGlass Cloth Reinforced Foil
Tape ColorSilver
Tape ElongationNot Rated
Tape Sub-typeReinforced Foil Tape
Tape Tensile Strength100 lbs./in.
Tape Thickness4 mil.
Temperature Range-60°F to +600°F

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)1.91
HS code7616995090
Country of OriginUS

Product Variants

ProductModelShapeTensile StrengthAdhesive MaterialAdhesion StrengthAdhesivePrice
APPROVED VENDOR 15C645 Glass Foil Tape 3 Inch x 5 Yard Silver | AA6WCQ 15C645Continuous Roll100 lbs.-in.Silicone40 oz./in.Silicone€80.97
APPROVED VENDOR 15C646 Glass Foil Tape 1 Inch x 5 Yard Silver | AA6WCR 15C646Continuous Roll100 lbs.-in.Silicone40 oz./in.Silicone€24.19
APPROVED VENDOR 15C648 Glass Foil Tape 2 Inch x 5 Yard Silver | AA6WCU 15C648Continuous Roll100 lbs.-in.Silicone40 oz./in.-€63.84
APPROVED VENDOR 15C649 Glass Foil Tape 1/2 Inch x 5 Yard Silver | AA6WCV 15C649Continuous Roll100 lbs.-in.Silicone40 oz./in.Silicone€9.27
APPROVED VENDOR 15D641 Glass Foil Tape 1/2 Inch x 36 Yard Silver | AA6XWE 15D641Continuous Roll100 lbs.-in.Silicone40 oz./in.Silicone€39.45
APPROVED VENDOR 15D642 Glass Foil Tape 1 Inch x 36 Yard Silver | AA6XWF 15D642Continuous Roll100 lbs.-in.Silicone40 oz./in.Silicone€78.39
APPROVED VENDOR 15D643 Glass Foil Tape 2 Inch x 36 Yard Silver | AA6XWG 15D643Continuous Roll100 lbs.-in.Silicone40 oz./in.-€156.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C647 Glass Foil Tape 3/4 Inch x 5 Yard Silver
€12.77 /unit