Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 15C577 Masking Tape Clear 1 Inch Diameter - Pack Of 500 | AA6VZZ

TAPECASE 15C577 Masking Tape Clear 1 Inch Diameter - Pack Of 500

Item: AA6VZZ Model: 15C577
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesion Strength3 oz./in. to 6 oz./in.
ColorClear
MaterialLDPE
ShapeCircle
Tensile Strength3000 lbs.-in.
Thickness3 mil.
Width1"
Adhesion To Steel6 oz./in.
Brand And SeriesTapeCase TC3001
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Metalworking
EnvironmentIndoor Only
Imperial Tape Shape Diameter1"
Imperial Tape Wxl1"
Maximum Tape Performance TemperatureNot Rated
Metric Tape Shape Diameter25.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity500
Product FormDisc
SeriesTC3001 Series
Surface CompatibilityGlass, Metal
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape ApplicationMasking
Tape Backing ConstructionFilm
Tape Backing MaterialPolyethylene Film
Tape ColorTransparent
Tape Core Diameter3"
Tape ElongationNot Rated
Tape Length1"
Tape Sub-typeSurface Protection Film Tape Discs
Tape Tensile Strength3000 lbs./in.
Tape Thickness3 mil.
Tape TypeSurface Protection Film Tape Shapes
Tape Width1"
Temperature RangeNot Rated

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)15.24
Ship length (cm)8.64
Ship width (cm)8.64
HS code3919905060
Country of OriginUS

Product Variants

ProductModelTensile StrengthShapeAdhesion StrengthAdhesive MaterialPkg. Qty.Price
APPROVED VENDOR 15C546 Masking Tape Clear 1 Inch x 1000 Feet | AA6VYT 15C5463000 lbs.-in.Continuous Roll3 oz./in. to 6 oz./in.Water Based Acrylic1€32.63
APPROVED VENDOR 15C547 Masking Tape Clear 2 Inch x 1000 Feet | AA6VYU 15C5473000 lbs.-in.Continuous Roll3 oz./in. to 6 oz./in.Water Based Acrylic1€55.03
APPROVED VENDOR 15C548 Masking Tape Clear 6 Inch x 1000 Feet | AA6VYV 15C5483000 lbs.-in.Continuous Roll3 oz./in. to 6 oz./in.Water Based Acrylic1€179.07
APPROVED VENDOR 15C549 Masking Tape Clear 12 Inch x 1000 Feet | AA6VYW 15C5493000 lbs.-in.Continuous Roll3 oz./in. to 6 oz./in.Water Based Acrylic1€353.63
APPROVED VENDOR 15C560 Masking Tape Green 3/8 Inch x 18 Yard | AA6VZF 15C56050 lbs.-in.Continuous Roll35 oz./in.Silicone1€4.87
APPROVED VENDOR 15C561 Masking Tape Green 1/2 Inch x 18 Yard | AA6VZG 15C56150 lbs.-in.Continuous Roll35 oz./in.Silicone1€5.24
APPROVED VENDOR 15C562 Masking Tape Green 3/4 Inch x 18 Yard | AA6VZH 15C56250 lbs.-in.Continuous Roll35 oz./in.Silicone1€7.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C577 Masking Tape Clear 1 Inch Diameter - Pack Of 500
€30.38 /pack