TAPCO 203-00350 Sign Mounting Brackets Aluminium Black | AF8DXH 25AY40

TAPCO 203-00350 Sign Mounting Brackets Aluminium Black

Item: AF8DXH Model: 203-00350Cross Ref: 25AY40
In Stock

Get it by Tuesday, Jun 17

€73.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Mounting Brackets
ColorBlack
Height2 22/25"
Length5 1/2"
MaterialAluminum
Width3"
Compatible Sign Post2 3/8" Round
FinishPowder Coated
For Blade TypeFlat Signs
Hardware TypeMounting Bracket
IncludesSet Screws
Mounting Bracket Adjustment AngleNo Adjustment
Mounting Bracket Attachment MethodBolt-On
Mounting Bracket StyleNo Series
Mounting Bracket TypePost Top
Mounts ToSign Post
Number Of Sides2
Slot Width5 1/2"

Shipping Info:

Ship weight (kg) 0.57
Ship height (cm)7.32
Ship length (cm)13.97
Ship width (cm)7.62
HS code7610900040

Product Variants

ProductModelMaterialColorHeightMounts ToNumber Of SidesFinishMounting Bracket Adjustment AngleMounting Bracket StylePrice
TAPCO 037-00011 Sign Mounting Brackets 36 Inch Length Pr | AA9MRW 1DYJ6 037-00011Stainless SteelSilver-Sign Post1UnfinishedNo AdjustmentNo Series€37.51
TAPCO 037-00012B Sign Mounting Brackets Aluminium | AF3ZLH 8LV70 037-00012BAluminumSilver-Fence, Sign Post2UnfinishedNo AdjustmentNo Series€21.86
TAPCO 037-00005 Sign Mounting Brackets Aluminium Silver | AF4QMB 9FPR4 037-00005AluminumSilver------€15.40
TAPCO 203-00349 Sign Mounting Brackets Aluminium Black | AF8DXM 25AY45 203-00349AluminumBlack2 22/25"-----€49.49
TAPCO 203-00426 Sign Mounting Brackets Aluminium Black | AF8DXQ 25AY48 203-00426AluminumBlack3 1/2"-----€81.88
TAPCO 203-00427 Sign Mounting Brackets Aluminium Black | AF8DXR 25AY49 203-00427AluminumBlack3 1/2"-----€81.88
TAPCO 203-00428 Sign Mounting Brackets Aluminium Black | AF8DXT 25AY50 203-00428AluminumBlack3 1/2"-----€80.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 203-00350 Sign Mounting Brackets Aluminium Black
€73.10 /unit