TAPCO 142339 Traffic Barrel Hoist, 2, 100 lb Wt Capacity, Plastic, 240 Inch Vertical Lift | CU4YHA

TAPCO 142339 Traffic Barrel Hoist, 2100 Lb Wt Capacity, Plastic, 240 Inch Vertical Lift

Item: CU4YHA Model: 142339Cross Ref: 60UF43
In Stock

Get it by Friday, Jun 13

€7,914.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist
Clearance Between Forks12"
Drum Tilt ControlManual Tilt
For Drum Capacity160 gal.
For Drum MaterialPlastic
For Max. Drum Dia.36"
For Use WithPlastic Drums, Sand Barrels
Fork Pocket Size7 5/8" x 2 9/16"
Housing FinishPowder Coated
Housing MaterialSteel
Lifting Eye Dia.12"
Lifting Eye Diameter12"
Lifting Height Max.240"
Load Capacity2100 lbs.
Number Of Drums1
Overall Height36"
Overall Length48"
Overall Width48"
Overall Wxdxh48" x 36"
Rotation Angle270°
Rotation Height36"
Vertical Lift240"
Weight Capacity2100 lbs.

Shipping Info:

Ship weight (kg) 112.5
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)121.92
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPCO 142339 Traffic Barrel Hoist, 2100 Lb Wt Capacity, Plastic, 240 Inch Vertical Lift
€7,914.53 /unit