TAP MAGIC 60640C Cutting Fluid, H1 Food Grade, 5 Gallon Capacity | CD6ZZM

TAP MAGIC 60640C Cutting Fluid, H1 Food Grade, 5 Gallon Capacity

Item: CD6ZZM Model: 60640C
In Stock

Get it by Monday, Jun 16

€517.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Oil
Container TypePail
TypeFluid

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)30.48
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Details:

Tap Magic 20-250-00 Eco-Oil is a food grade cutting oil designed for application in pharmaceutical operations, food processing plants, bakeries and fabrication shops for cutting metals while generating low smoke and odour.

Features:

  • It is suitable for drilling, tapping, sawing, milling or other metal working processes.
  • This H1 food grade certified cutting oil features high heat tolerance of up to 600 degrees Fahrenheit.
  • It minimises tool wear and improves durability.
  • It provides low smoke even on long cuts and works great on aluminium, stainless steel and other metals.

Frequently Asked Questions:

Q. What is unique about food-grade cutting oil?

A. Cutting oil is used in metalworking and machining applications to cool, lubricate and flush away chips from the cutting region. By decreasing wear, the proper cutting oil for the job enhances the surface of the machined metal while also extending the tool life.

Q. Is there a difference between cutting oil and regular oil?

A. The key difference is that the cutting fluids can lubricate the interface between the cutting edge of the tool and the chip, whereas lubricant can lubricate between hard materials by decreasing friction between the objects.

Q. What is a cutting oil made of?

A. Cutting oil can be produced using petroleum distillates, water, air, plant oils, animal fats and other basic materials. It may be referred to as cutting fluid, cutting oil, cutting compound, coolant or lubricant, depending on the situation and the kind of metal cutting fluid under consideration.

Product Variants

ProductModelContainer TypeTypePrice
TAP MAGIC 60016C Cutting Fluid, H1 Food Grade,16 Ounce Capacity, 12pk | CD6ZZK 60016CPlastic BottleFluid€20.59
TAP MAGIC 60128C Cutting Fluid, H1 Food Grade, 1 Gallon Capacity, 2pk | CD6ZZL 60128CPlastic BottleFluid€120.10
TAP MAGIC 63840C Cutting Fluid, H1 Food Grade, 30 Gallon Capacity | CD6ZZN 63840CDrumFluid-
RFQ
TAP MAGIC 67040C Cutting Fluid, H1 Food Grade, 55 Gallon Capacity | CD6ZZP 67040CDrumFluid-
RFQ
TAP MAGIC 65200CT Cutting Fluid, H1 Food Grade, 275 Gallon Capacity | CD6ZZQ 65200CTToteFluid-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAP MAGIC 60640C Cutting Fluid, H1 Food Grade, 5 Gallon Capacity
€517.39 /unit