Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS T12200 Table Top Brush, 12 Inch Overall Length, 3 Inch Overall Width, 1 Inch Bristle Trim Height | CU4YGD

TANIS BRUSHES T12200 Table Top Brush, 12 Inch Overall Length, 3 Inch Overall Width, 1 Inch Bristle Trim Height

Item: CU4YGD Model: T12200Cross Ref: 197K92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrush
ApplicationMaterial Handling
Backing MaterialPlastic
Bristle ColorBlack
Bristle Dia.0.012"
Bristle MaterialNylon
Bristle Trim Height1"
Max. Operating Temp.212°F
Min. Operating Temp.-4°F
Overall Length12"
Overall Width3"

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBristle Dia.Bristle Trim HeightOverall WidthBristle MaterialOverall LengthBristle ColorApplicationMax. Operating Temp.Price
TANIS T12210 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFN T122100.012"1"12"Nylon12"BlackMaterial Handling212°F€344.04
TANIS T12010 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFP T120100.006"1/2"12"Nylon12"BlackMaterial Handling212°F€344.04
TANIS T12110 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFQ T121100.012"7/8"12"Nylon12"BlackMaterial Handling212°F€344.04
TANIS T12230 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFR T122300.02"1"12"Nylon12"BlackMaterial Handling212°F€344.04
TANIS T12130 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFT T121300.02"7/8"12"Nylon12"BlackMaterial Handling212°F€332.99
TANIS T12030 Table Top Brush, 12 Inch Overall Length, 12 Inch Overall Width | CU4YFU T120300.012"1/2"12"Nylon12"BlackMaterial Handling212°F€344.04
TANIS T12015 Table Top Brush, 12 Inch Overall Length, 18 Inch Overall Width | CU4YFV T120150.006"1/2"18"Nylon12"BlackMaterial Handling212°F€516.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES T12200 Table Top Brush, 12 Inch Overall Length, 3 Inch Overall Width, 1 Inch Bristle Trim Height
€107.07 /unit