Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB760660 Metal Back Strip Brush 60 Inch Length 3 Inch Trim | AF7MHA 21YD53

TANIS BRUSHES MB760660 Metal Back Strip Brush 60 Inch Length 3 Inch Trim

Item: AF7MHA Model: MB760660Cross Ref: 21YD53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€65.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Back Strip Brush
Back Height5/16"
BackingStainless Steel
Backing Width5/16"
Bristle ColorNatural
Overall Length60"
Overall Trim3"
Backing FlexibilityRigid
Backing Height5/16"
Backing Material - BrushStainless Steel
Backing Number#7
Bristle Diameter0.02"
Bristle MaterialPolyester
Bristle Trim Height2 11/16"
Bristle TypeCrimped Wire
Brush Length60"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)8.89
Ship length (cm)184.15
Ship width (cm)10.8
HS code9603500000

Product Variants

ProductModelBacking WidthOverall LengthBack HeightOverall TrimBristle ColorBackingPrice
TANIS MB760248 Metal Back Strip Brush 48 Inch Length 1 Inch Trim | AF7MCL 21YD36 MB7602485/16"48"5/16"1"NaturalStainless Steel€34.13
TANIS MB760260 Metal Back Strip Brush 60 Inch Length 1 Inch Trim | AF7MCM 21YD37 MB7602605/16"60"5/16"1"NaturalStainless Steel€42.66
RFQ
TANIS MB760272 Metal Back Strip Brush 72 Inch Length 1 Inch Trim | AF7MCN 21YD38 MB7602725/16"72"5/16"1"NaturalStainless Steel€50.12
RFQ
TANIS MB760284 Metal Back Strip Brush 84 Inch Length 1 Inch Trim | AF7MCP 21YD39 MB7602845/16"84"5/16"1"NaturalStainless Steel€58.47
RFQ
TANIS MB760296 Metal Back Strip Brush 96 Inch Length 1 Inch Trim | AF7MCQ 21YD40 MB7602965/16"96"5/16"1"NaturalStainless Steel€68.22
RFQ
TANIS MB760412 Metal Back Strip Brush 12 Inch Length 2 Inch Trim | AF7MCR 21YD41 MB7604125/16"12"5/16"2"NaturalStainless Steel€10.49
TANIS MB760424 Metal Back Strip Brush 24 Inch Length 2 Inch Trim | AF7MCT 21YD42 MB7604245/16"24"5/16"2"NaturalStainless Steel€21.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB760660 Metal Back Strip Brush 60 Inch Length 3 Inch Trim
€65.17 /unit