TANIS MB704496 Strip Brush 5/16 W 96 Inch Length Trim 3 In | AA8DQT 18A768

TANIS BRUSHES MB704496 Strip Brush 5/16 W 96 Inch Length Trim 3 In

Item: AA8DQT Model: MB704496Cross Ref: 18A768
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€436.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height5/16"
Back TypeMetal Back
BackingStainless Steel
Backing Width5/16"
Bristle ColorGray
Overall Length96"
Overall Trim3"
TypeMetal Back

Shipping Info:

Ship weight (kg) 10.7415
Ship height (cm)10.16
Ship length (cm)246.38
Ship width (cm)11.43
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthBristle ColorBackingOverall TrimBacking WidthTypeFill TypeBack HeightPkg. Qty.Price
TANIS MB710012 Strip Brush 5/16 W 12 Inch Length Trim 1 In | AA8CNK 18A172 MB71001212"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€78.54
TANIS MB710024 Strip Brush 5/16 W 24 Inch Length Trim 1 In | AA8CNL 18A173 MB71002424"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€152.99
TANIS MB710048 Strip Brush 5/16 W 48 Inch Length Trim 1 In | AA8CNM 18A175 MB71004848"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€314.13
TANIS MB710060 Strip Brush 5/16 W 60 Inch Length Trim 1 In | AA8CNN 18A176 MB71006060"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€392.66
RFQ
TANIS MB710084 Strip Brush 5/16 W 84 Inch Length Trim 1 In | AA8CNP 18A177 MB71008484"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€535.48
RFQ
TANIS MB710096 Strip Brush 5/16 W 96 Inch Length Trim 1 In | AA8CNQ 18A178 MB71009696"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€628.20
RFQ
TANIS MB710212 Strip Brush 5/16 W 12 Inch Length Trim 2 In | AA8CNR 18A179 MB71021212"NaturalGalvanized Steel2"5/16"Metal Back-5/16"1€149.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB704496 Strip Brush 5/16 W 96 Inch Length Trim 3 In
€436.90 /unit