Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB700412 Strip Brush 5/16w 12 Inch Length Trim 2 Inch - Pack Of 10 | AA8DJG 18A618

TANIS BRUSHES MB700412 Strip Brush 5/16w 12 Inch Length Trim 2 Inch - Pack Of 10

Item: AA8DJG Model: MB700412Cross Ref: 18A618
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height5/16"
Back TypeMetal Back
BackingGalvanized Steel
Backing Width5/16"
Bristle ColorBlack
Overall Length12"
Overall Trim2"
TypeMetal Back
Backing FlexibilityRigid
Backing Height5/16"
Backing Material - BrushSteel
Backing Number#7
Bristle Diameter0.02"
Bristle MaterialNylon
Bristle Trim Height1 11/16"
Bristle TypeCrimped Wire
Brush Length12"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.33
Ship length (cm)30.73
Ship width (cm)1.27
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthBristle ColorBackingOverall TrimBacking WidthTypeFill TypeBack HeightPkg. Qty.Price
TANIS MB710012 Strip Brush 5/16 W 12 Inch Length Trim 1 In | AA8CNK 18A172 MB71001212"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€78.54
TANIS MB710024 Strip Brush 5/16 W 24 Inch Length Trim 1 In | AA8CNL 18A173 MB71002424"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€152.99
TANIS MB710048 Strip Brush 5/16 W 48 Inch Length Trim 1 In | AA8CNM 18A175 MB71004848"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€314.13
TANIS MB710060 Strip Brush 5/16 W 60 Inch Length Trim 1 In | AA8CNN 18A176 MB71006060"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€392.66
RFQ
TANIS MB710084 Strip Brush 5/16 W 84 Inch Length Trim 1 In | AA8CNP 18A177 MB71008484"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€535.48
RFQ
TANIS MB710096 Strip Brush 5/16 W 96 Inch Length Trim 1 In | AA8CNQ 18A178 MB71009696"NaturalGalvanized Steel1"5/16"Metal Back-5/16"1€628.20
RFQ
TANIS MB710212 Strip Brush 5/16 W 12 Inch Length Trim 2 In | AA8CNR 18A179 MB71021212"NaturalGalvanized Steel2"5/16"Metal Back-5/16"1€149.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB700412 Strip Brush 5/16w 12 Inch Length Trim 2 Inch - Pack Of 10
€60.18 /pack