Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB400448 Strip Brush 3/16w 48 Inch Length Trim 2 Inch - Pack Of 10 | AA8DCG 18A474

TANIS BRUSHES MB400448 Strip Brush 3/16w 48 Inch Length Trim 2 Inch - Pack Of 10

Item: AA8DCG Model: MB400448Cross Ref: 18A474
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height0.21875"
Back TypeMetal Back
BackingGalvanized Steel
Backing Width0.1875"
Bristle ColorBlack
Overall Length48"
Overall Trim2"
TypeMetal Back
Backing FlexibilityRigid
Backing Height3/16"
Backing Material - BrushSteel
Backing Number#4
Bristle Diameter0.014"
Bristle MaterialNylon
Bristle Trim Height1 3/4"
Bristle TypeCrimped Wire
Brush Length48"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.33
Ship length (cm)122.17
Ship width (cm)1.27
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthBackingOverall TrimBacking WidthTypeBristle ColorBack HeightBack TypePkg. Qty.Price
TANIS MB440212 Strip Brush 3/16w 12 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQF 18A218 MB44021212"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€136.69
TANIS MB440224 Strip Brush 3/16w 24 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQG 18A219 MB44022424"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€273.14
TANIS MB440236 Strip Brush 3/16w 36 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQH 18A220 MB44023636"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€409.83
TANIS MB440248 Strip Brush 3/16w 48 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQJ 18A221 MB44024848"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€546.51
TANIS MB440260 Strip Brush 3/16w 60 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQK 18A222 MB44026060"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€682.97
RFQ
TANIS MB440272 Strip Brush 3/16w 72 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQL 18A223 MB44027272"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€819.65
RFQ
TANIS MB440284 Strip Brush 3/16w 84 Inch Length Trim 1 Inch - Pack Of 10 | AA8CQM 18A224 MB44028484"Galvanized Steel1"0.1875"Metal BackBlack0.21875"Metal Back10€956.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB400448 Strip Brush 3/16w 48 Inch Length Trim 2 Inch - Pack Of 10
€166.53 /pack