Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB252484 Strip Brush 1/8 W 84 Inch Length Trim 2 Inch - Pack Of 10 | AA8DBH 18A452

TANIS BRUSHES MB252484 Strip Brush 1/8 W 84 Inch Length Trim 2 Inch - Pack Of 10

Item: AA8DBH Model: MB252484Cross Ref: 18A452
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€313.67 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height1/8"
Back TypeMetal Back
BackingStainless Steel
Backing Width1/8"
Bristle ColorBlack
Overall Length84"
Overall Trim2"
TypeMetal Back
Backing FlexibilityRigid
Backing Height1/8"
Backing Material - BrushStainless Steel
Backing Number#2-1/2
Bristle Diameter0.01"
Bristle MaterialNylon
Bristle Trim Height1 7/8"
Bristle TypeCrimped Wire
Brush Length84"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.33
Ship length (cm)213.61
Ship width (cm)1.27
HS code9603500000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall TrimBacking WidthTypeBristle ColorBack HeightBackingBack TypePkg. Qty.Price
TANIS MB252012 Strip Brush 1/8 W 12 Inch Length Trim .75 - Pack Of 10 | AA8DAQ 18A436 MB25201212"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€42.64
TANIS MB252024 Strip Brush 1/8 W 24 Inch Length Trim .75 - Pack Of 10 | AA8DAR 18A437 MB25202424"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€81.50
TANIS MB252048 Strip Brush 1/8 W 48 Inch Length Trim .75 - Pack Of 10 | AA8DAT 18A438 MB25204848"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€162.99
TANIS MB252060 Strip Brush 1/8 W 60 Inch Length Trim .75 - Pack Of 10 | AA8DAU 18A439 MB25206060"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€203.86
RFQ
TANIS MB252084 Strip Brush 1/8 W 84 Inch Length Trim .75 - Pack Of 10 | AA8DAV 18A440 MB25208484"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€285.35
RFQ
TANIS MB252096 Strip Brush 1/8 W 96 Inch Length Trim .75 - Pack Of 10 | AA8DAW 18A441 MB25209696"3/4"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€326.10
RFQ
TANIS MB252212 Strip Brush 1/8 W 12 Inch Length Trim 1 Inch - Pack Of 10 | AA8DAX 18A442 MB25221212"1"1/8"Metal BackBlack1/8"Stainless SteelMetal Back10€43.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB252484 Strip Brush 1/8 W 84 Inch Length Trim 2 Inch - Pack Of 10
€313.67 /pack