Flat Shipping

Flat Shipping at €24.99 + VAT

TANIS MB101260 Strip Brush 7/16w L60 Inch Trim 10 Inch - Pack Of 10 | AA8DVV 18A863

TANIS BRUSHES MB101260 Strip Brush 7/16w L60 Inch Trim 10 Inch - Pack Of 10

Item: AA8DVV Model: MB101260Cross Ref: 18A863
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,918.36 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height0.4375"
Back TypeMetal Back
BackingGalvanized Steel
Backing Width0.4375"
Bristle ColorBlack
Overall Length60"
Overall Trim10"
TypeMetal Back
Backing FlexibilityRigid
Backing Height7/16"
Backing Material - BrushSteel
Backing Number#10
Bristle Diameter0.045"
Bristle MaterialNylon
Bristle Trim Height10"
Bristle TypeCrimped Wire
Brush Length60"
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)25.65
Ship length (cm)152.65
Ship width (cm)1.27
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBacking WidthOverall LengthBack HeightOverall TrimTypeFill TypeBristle ColorBackingPkg. Qty.Price
TANIS MB250012 Strip Brush 1/8 W 12 Inch Length Trim 3/4 - Pack Of 10 | AA8CZP 18A412 MB2500121/8"12"1/8"3/4"Metal Back-BlackGalvanized Steel10€38.28
TANIS MB250024 Strip Brush 1/8 W 24 Inch Length Trim3/4 - Pack Of 10 | AA8CZQ 18A413 MB2500241/8"24"1/8"3/4"Metal Back-BlackGalvanized Steel10€71.39
TANIS MB250048 Strip Brush 1/8 W 48 Inch Length Trim 3/4 - Pack Of 10 | AA8CZR 18A414 MB2500481/8"48"1/8"3/4"Metal Back-BlackGalvanized Steel10€142.80
TANIS MB250060 Strip Brush 1/8 W 60 Inch Length Trim 3/4 - Pack Of 10 | AA8CZT 18A415 MB2500601/8"60"1/8"3/4"Metal Back-BlackGalvanized Steel10€178.49
RFQ
TANIS MB250084 Strip Brush 1/8 W 84 Inch Length Trim 3/4 - Pack Of 10 | AA8CZU 18A416 MB2500841/8"84"1/8"3/4"Metal Back-BlackGalvanized Steel10€250.13
RFQ
TANIS MB250096 Strip Brush 1/8 W 96 Inch Length Trim 3/4 - Pack Of 10 | AA8CZV 18A417 MB2500961/8"96"1/8"3/4"Metal Back-BlackGalvanized Steel10€290.58
RFQ
TANIS MB250212 Strip Brush 1/8 W 12 Inch Length Trim 1 Inch - Pack Of 10 | AA8CZW 18A418 MB2502121/8"12"1/8"1"Metal Back-BlackGalvanized Steel10€38.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB101260 Strip Brush 7/16w L60 Inch Trim 10 Inch - Pack Of 10
€1,918.36 /pack