TANIS MB100872 Strip Brush 72 Inch Length Overall Trim 6 In | AB3GXG 1TCR5

TANIS BRUSHES MB100872 Strip Brush 72 Inch Length Overall Trim 6 In

Item: AB3GXG Model: MB100872Cross Ref: 1TCR5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€117.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height0.4375"
Back TypeMetal Back
BackingGalvanized Steel
Backing Width0.4375"
Bristle ColorBlack
Overall Length72"
Overall Trim6"
TypeMetal Back
Backing FlexibilityRigid
Backing Height7/16"
Backing Material - BrushSteel
Backing Number#10
Bristle Diameter0.045"
Bristle MaterialNylon
Bristle Trim Height6"
Bristle TypeCrimped Wire
Brush Length72"
Max. Operating Temp.250°F
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 1.764
Ship height (cm)21.08
Ship length (cm)185.42
Ship width (cm)26.04
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBacking WidthBristle ColorBack HeightBackingOverall TrimTypeOverall LengthFill TypePrice
TANIS MB701072 Strip Brush 72 Inch Length Overall Trim 3 In | AB3GVE 1TCJ2 MB7010725/16"Black5/16"Galvanized Steel3"Metal Back72"-€44.58
RFQ
TANIS MB701472 Strip Brush 72 Inch Length Overall Trim 4 In | AB3GVG 1TCJ4 MB7014725/16"Black5/16"Galvanized Steel4"Metal Back72"-€47.97
RFQ
TANIS MB701772 Strip Brush 72 Inch Length Overall Trim 6 In | AB3GVJ 1TCJ6 MB7017725/16"Black5/16"Galvanized Steel6"Metal Back72"-€76.94
TANIS MB701872 Strip Brush 72 Inch Length Overall Trim 8 In | AB3GVL 1TCJ8 MB7018725/16"Black5/16"Galvanized Steel8"Metal Back72"-€88.75
RFQ
TANIS MB701972 Strip Brush 72 Inch Length Overall Trim 10 In | AB3GVN 1TCK1 MB7019725/16"Black5/16"Galvanized Steel10"Metal Back72"-€115.71
RFQ
TANIS MB710072 Strip Brush 72 Inch Length Overall Trim 1 In | AB3GVQ 1TCK3 MB7100725/16"Natural5/16"Galvanized Steel1"Metal Back72"-€471.14
RFQ
TANIS MB710272 Strip Brush 72 Inch Length Overall Trim 2 In | AB3GVT 1TCK5 MB7102725/16"Natural5/16"Galvanized Steel2"Metal Back72"-€918.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES MB100872 Strip Brush 72 Inch Length Overall Trim 6 In
€117.05 /unit