Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VKR6 Strip Brush 36 Inch Length Overall Trim 1 In | AB3VWY

TANIS BRUSHES 1VKR6 Strip Brush 36 Inch Length Overall Trim 1 In

Item: AB3VWY Model: 1VKR6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Brush
Back Height5/16"
BackingGalvanized Steel
Backing Width5/16"
Bristle ColorBlack
Fill Type0.010" Crimped Nylon
Overall Length36"
Overall Trim1"
TypeMetal Back
Backing FlexibilityRigid
Backing Height5/16"
Backing Material - BrushSteel
Backing Number#7
Bristle Diameter0.01"
Bristle MaterialNylon
Bristle Trim Height11/16"
Bristle TypeCrimped Wire
Brush Length36"
Max. Operating Temp.250°F
Product TypeStrip Brush

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)0.76
Ship length (cm)91.69
Ship width (cm)2.79
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBacking WidthBristle ColorBack HeightBackingOverall TrimTypeOverall LengthBack TypePrice
APPROVED VENDOR 1TCJ1 Strip Brush 36 Inch Length Overall Trim 3 In | AB3GVD 1TCJ15/16"Black5/16"Galvanized Steel3"Metal Back36"Metal Back€21.86
APPROVED VENDOR 1TCJ3 Strip Brush 36 Inch Length Overall Trim 4 In | AB3GVF 1TCJ35/16"Black5/16"Galvanized Steel4"Metal Back36"Metal Back€23.73
APPROVED VENDOR 1TCJ5 Strip Brush 36 Inch Length Overall Trim 6 In | AB3GVH 1TCJ55/16"Black5/16"Galvanized Steel6"Metal Back36"Metal Back€37.99
APPROVED VENDOR 1TCJ7 Strip Brush 36 Inch Length Overall Trim 8 In | AB3GVK 1TCJ75/16"Black5/16"Galvanized Steel8"Metal Back36"Metal Back€44.37
APPROVED VENDOR 1TCJ9 Strip Brush 36 Inch Length Overall Trim 10 In | AB3GVM 1TCJ95/16"Black5/16"Galvanized Steel10"Metal Back36"Metal Back€53.99
APPROVED VENDOR 1TCK2 Strip Brush 36 Inch Length Overall Trim 1 In | AB3GVP 1TCK25/16"Natural5/16"Galvanized Steel1"Metal Back36"Metal Back€242.62
APPROVED VENDOR 1TCK4 Strip Brush 36 Inch Length Overall Trim 2 In | AB3GVR 1TCK45/16"Natural5/16"Galvanized Steel2"Metal Back36"Metal Back€447.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TANIS BRUSHES 1VKR6 Strip Brush 36 Inch Length Overall Trim 1 In
€15.68 /unit