TAMPER-PRUF SCREW 91605 Machine Screw Flat 10-24 x 1/2 L - Pack Of 25 | AE4CCE 5JE45

TAMPER-PRUF SCREW 91605 Tamper Resistant Screw, 10-24 Thread Size, SS, 1/2 In Lg., Flat, Plain, Torx, 25 Pk

Item: AE4CCE Model: 91605Cross Ref: 5JE45
In Stock

Get it by Tuesday, Jun 17

€17.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
ClassClass 2A
Drive SizeT25
Drive TypeTorx
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.411"
Head Height0.127"
Head TypeFlat
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length1/2"
Thread Size#10-24
Thread TypeCoarse
TypeTamper Resistant Screws
Dimensional StandardsASME B18.6.3
DriveTorx
Fastener Length1/2"
Head Width0.411"
Screw Size#10
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)3.05
HS code7318154000
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeClassGradePkg. Qty.Price
TAMPER-PRUF SCREW 91500 Machine Screw Flat 6-32 x 1/2 L - Pack Of 25 | AE4CBT 5JE34 91500#6-320.097"Coarse0.307"1/2"T10Class 2AGrade 18-825€12.88
TAMPER-PRUF SCREW 91510 Machine Screw Flat 6-32 x 3/4 L - Pack Of 25 | AE4CBU 5JE35 91510#6-320.097"Coarse0.307"3/4"T10Class 2AGrade 18-825€14.06
TAMPER-PRUF SCREW 91520 Machine Screw Flat 6-32 x 1 L - Pack Of 25 | AE4CBV 5JE36 91520#6-320.097"Coarse0.307"1"T10Class 2AGrade 18-825€15.02
TAMPER-PRUF SCREW 91490 Machine Screw Flat 6-32 x 3/8 L - Pack Of 25 | AE4CBW 5JE37 91490#6-320.097"Coarse0.307"3/8"T15Class 2AGrade 18-825€15.18
TAMPER-PRUF SCREW 91540 Machine Screw Flat 8-32 x 3/8 L - Pack Of 25 | AE4CBX 5JE38 91540#8-320.112"Coarse0.335"3/8"T15Class 2AGrade 18-825€14.15
TAMPER-PRUF SCREW 91550 Machine Screw Flat 8-32 x 1/2 L - Pack Of 25 | AE4CBY 5JE39 91550#8-320.112"Coarse0.335"1/2"T20Class 2AGrade 18-825€15.30
TAMPER-PRUF SCREW 91560 Machine Screw Flat 8-32 x 3/4 L - Pack Of 25 | AE4CBZ 5JE40 91560#8-320.112"Coarse0.335"3/4"T20Class 2AGrade 18-825€15.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 91605 Tamper Resistant Screw, 10-24 Thread Size, SS, 1/2 In Lg., Flat, Plain, Torx, 25 Pk
€17.80 /pack