Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 91440 Tamper Screw Button #14 1/2 L - Pack Of 25 | AE4JCD 5KU82

TAMPER-PRUF SCREW 91440 Tamper Resistant Screw, 1/2 In Lg., 0.133 In Head Ht., 0.428 In Head Dia., 14 Screw Size, Torx, Button, Pln, 25 Pk

Item: AE4JCD Model: 91440Cross Ref: 5KU82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive SizeT27
Drive TypeTorx
FinishPlain
GradeGrade 18-8
Head Dia.0.428"
Head Height0.133"
Head TypeButton
Length1/2"
MaterialStainless Steel
Screw Size#14
System Of MeasurementImperial
Tip TypePointed
TypeTamper Resistant
Dimensional StandardsASME B18.6.4
DriveTorx
Fastener Length1/2"
Head Width0.428"
Thread Size#14

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.86
Ship length (cm)4.32
Ship width (cm)3.05
HS code7318158082
Country of OriginUS

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeGradeHead TypeDrive TypeMaterialPkg. Qty.Price
TAMPER-PRUF SCREW 31320 Tamper Screw Button #6 1/2 L - Pack Of 25 | AE4GPN 5KE94 31320#61/8"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€12.63
TAMPER-PRUF SCREW 31340 Tamper Screw Button #6 3/4 L - Pack Of 25 | AE4GPQ 5KE96 31340#61/8"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€12.88
TAMPER-PRUF SCREW 31350 Tamper Screw Button #6 1 Inch Length - Pack Of 25 | AE4GPR 5KE98 31350#61/8"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€13.07
TAMPER-PRUF SCREW 31380 Tamper Screw Button #8 1/2 L - Pack Of 25 | AE4HZG 5KU10 31380#85/32"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€12.61
TAMPER-PRUF SCREW 31390 Tamper Screw Button #8 5/8 L - Pack Of 25 | AE4HZH 5KU12 31390#85/32"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€12.83
TAMPER-PRUF SCREW 31400 Tamper Screw Button #8 3/4 L - Pack Of 25 | AE4HZK 5KU14 31400#85/32"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€13.21
TAMPER-PRUF SCREW 31410 Tamper Screw Button #8 1 Inch Length - Pack Of 25 | AE4HZM 5KU16 31410#85/32"Tamper ResistantPointedGrade 18-8ButtonTorxStainless Steel25€15.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 91440 Tamper Resistant Screw, 1/2 In Lg., 0.133 In Head Ht., 0.428 In Head Dia., 14 Screw Size, Torx, Button, Pln, 25 Pk
€27.44 /pack