Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 490300 Tamper Screw Pan #10-16 1/2 L - Pack Of 25 | AE4FKP 5JU49

TAMPER-PRUF SCREW 490300 Tamper Resistant Screw, 10-16 Thread Size, 1/2 In Lg., 0.133 In Head Ht., Torx, Pan, 25 Pk

Item: AE4FKP Model: 490300Cross Ref: 5JU49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size25
Drive TypeTorx
FinishPlain
GradeGrade 410
Head Dia.0.373"
Head Height0.133"
Head TypePan
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#10-16
Tip TypePointed
TypeTamper Resistant
Dimensional StandardsASME B18.6.4
DriveTorx
Fastener Length1/2"
Head Width0.373"
Screw Size#10

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)2.79
HS code7318141030
Country of OriginUS

Product Variants

ProductModelDrive SizeThread SizeTypeTip TypeGradeHead TypeDrive TypeMaterialPkg. Qty.Price
TAMPER-PRUF SCREW 490000 Tamper Screw Pan #8-18 1/2 L - Pack Of 25 | AE4FKK 5JU45 490000T20#8-18Tamper ResistantPointedGrade 410PanTorxStainless Steel25€13.60
TAMPER-PRUF SCREW 490030 Tamper Screw Pan #8-18 3/4 L - Pack Of 25 | AE4FKL 5JU46 490030T20#8-18Tamper ResistantPointedGrade 410PanTorxStainless Steel25€13.79
TAMPER-PRUF SCREW 490040 Tamper Screw Pan #8-18 1 Inch Length - Pack Of 25 | AE4FKM 5JU47 490040T20#8-18Tamper ResistantPointedGrade 410PanTorxStainless Steel25€15.45
TAMPER-PRUF SCREW 490050 Tamper Screw Pan 8-18 1 1/4 L - Pack Of 10 | AE4FKN 5JU48 490050T20#8-18Tamper ResistantPointedGrade 410PanTorxStainless Steel10€7.48
TAMPER-PRUF SCREW 490320 Tamper Screw Pan #10-16 3/4 L - Pack Of 25 | AE4FKQ 5JU50 49032025#10-16Tamper ResistantPointedGrade 410PanTorxStainless Steel25€15.83
TAMPER-PRUF SCREW 490340 Tamper Screw #10-16 1 Inch Length - Pack Of 25 | AE4FKR 5JU51 49034025#10-16Tamper ResistantPointedGrade 410PanTorxStainless Steel25€21.20
TAMPER-PRUF SCREW 490250 Tamper Screw Pan #10-16 1 1/4 - Pack Of 10 | AE4FKT 5JU52 49025025#10-16Tamper ResistantPointedGrade 410PanTorxStainless Steel10€10.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 490300 Tamper Resistant Screw, 10-16 Thread Size, 1/2 In Lg., 0.133 In Head Ht., Torx, Pan, 25 Pk
€17.83 /pack