Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 461950 Metal Screw #10-14 1 1/2 Inch Length - Pack Of 50 | AE4FJJ 5JU21

TAMPER-PRUF SCREW 461950 Sheet Metal Screw, 10-14 Thread Size, 1 1/2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 50 Pk

Item: AE4FJJ Model: 461950Cross Ref: 5JU21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size25
Drive TypeTorx Plus
FinishZinc Plated
Head Dia.0.373"
Head Height0.133"
Head TypePan
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size#10-14
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3, SAE J933
DriveTorx Plus
Fastener Length1 1/2"
Head Width0.373"
Material Quality StandardsSAE J933
Screw Size#10

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.13
Ship length (cm)5.84
Ship width (cm)3.81
HS code7318141030
Country of OriginUS

Product Variants

ProductModelDrive SizeThread SizeTypeTip TypeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
TAMPER-PRUF SCREW 460000 Thread Forming Screw #0-42 3/16 L - Pack Of 50 | AE4CED 5JE90 460000T5#0-42StandardPointedPanTorx PlusSteelZinc Plated50€15.47
TAMPER-PRUF SCREW 460050 Metal Screw Pan #0-42 1/4 L - Pack Of 50 | AE4CEE 5JE91 460050T5#0-42StandardPointedPanTorx PlusSteelZinc Plated50€16.23
TAMPER-PRUF SCREW 460100 Thread Forming Screw Pan #0-42 3/8 L - Pack Of 50 | AE4CEF 5JE92 460100T5#0-42StandardPointedPanTorx PlusSteelZinc Plated50€17.58
TAMPER-PRUF SCREW 460300 Metal Screw #2-28 1/4 Inch Length - Pack Of 100 | AE4CEG 5JE93 460300T8#2-28StandardPointedPanTorx PlusSteelZinc Plated100€27.10
TAMPER-PRUF SCREW 460350 Metal Screw #2-28 3/8 Inch Length - Pack Of 100 | AE4CEH 5JE94 460350T8#2-28StandardPointedPanTorx PlusSteelZinc Plated100€30.94
TAMPER-PRUF SCREW 460400 Metal Screw #2-28 1/2 Inch Length - Pack Of 100 | AE4CEJ 5JE95 460400T8#2-28StandardPointedPanTorx PlusSteelZinc Plated100€31.31
TAMPER-PRUF SCREW 460600 Thread Forming Screw #4-20 1/4 L - Pack Of 100 | AE4CEK 5JE96 460600T10#4-20StandardPointedPanTorx PlusSteelZinc Plated100€21.92

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 461950 Sheet Metal Screw, 10-14 Thread Size, 1 1/2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 50 Pk
€35.09 /unit