Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 401300 Metal Screw Pan #10 2 Inch Length - Pack Of 25 | AE4BBM 5HY87

TAMPER-PRUF SCREW 401300 Tapping Sheet Metal Screw, 2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Torx, Pan, Zn Plated, 25 Pk

Item: AE4BBM Model: 401300Cross Ref: 5HY87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size25
Drive TypeTorx
FinishZinc Plated
Head Dia.0.373"
Head Height0.133"
Head TypePan
Length2"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3, SAE J933
DriveTorx
Fastener Length2"
Head Width0.373"
Material Quality StandardsSAE J933
Thread Size#10

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)8.13
Ship length (cm)6.1
Ship width (cm)3.81
HS code7318141030
Country of OriginUS

Product Variants

ProductModelScrew SizeTypeDrive SizeTip TypeHead TypeDrive TypeMaterialFinishPkg. Qty.Price
TAMPER-PRUF SCREW 400780 Metal Screw Pan #4 1/4 Inch Length - Pack Of 100 | AE4BAK 5HY62 400780#4StandardT10PointedPanTorxSteelZinc Plated100€11.89
TAMPER-PRUF SCREW 400800 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AE4BAL 5HY63 400800#4StandardT10PointedPanTorxSteelZinc Plated100€15.00
TAMPER-PRUF SCREW 400820 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AE4BAM 5HY64 400820#4StandardT10PointedPanTorxSteelZinc Plated100€17.17
TAMPER-PRUF SCREW 400840 Metal Screw Pan #4 5/8 Inch Length - Pack Of 100 | AE4BAN 5HY65 400840#4Tamper ResistantT10PointedPanTorxSteelZinc Plated100€16.68
TAMPER-PRUF SCREW 400860 Metal Screw Pan #6 3/8 Inch Length - Pack Of 100 | AE4BAP 5HY66 400860#6Tamper ResistantT15PointedPanTorxSteelZinc Plated100€16.80
TAMPER-PRUF SCREW 400880 Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AE4BAQ 5HY67 400880#6StandardT15PointedPanTorxSteelZinc Plated100€17.26
TAMPER-PRUF SCREW 400900 Metal Screw Pan #6 5/8 Inch Length - Pack Of 100 | AE4BAR 5HY68 400900#6StandardT15PointedPanTorxSteelZinc Plated100€17.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 401300 Tapping Sheet Metal Screw, 2 In Lg., 0.133 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Torx, Pan, Zn Plated, 25 Pk
€12.32 /pack