Flat Shipping

Flat Shipping at €24.99 + VAT

TAMPER-PRUF SCREW 22400 Machine Screw Button 3/8-16 x 3/4 L Pk5 | AE9PUG 6LE95

TAMPER-PRUF SCREW 22400 Tamper Resistant Screw, 3/8 In - 16 Thread Size, SS, 3/4 In Lg., Button, Plain, 5 Pk

Item: AE9PUG Model: 22400Cross Ref: 6LE95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screw
Drive Size7/32"
Drive TypeHex Socket
FinishPlain
GradeGrade 302
Head Dia.0.636"
Head Height0.185" to 0.199"
Head TypeButton
Length3/4"
Length Tolerance-0.25" to +3"
MaterialStainless Steel
System Of MeasurementImperial
Thread Length3/4"
Thread Size3/8"-16
TypeTamper Resistant Screws

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.11
Ship length (cm)4.57
Ship width (cm)3.05
HS code7318158082
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightHead Dia.Thread LengthDrive SizeGradeLength TolerancePkg. Qty.Price
TAMPER-PRUF SCREW 21820 Machine Screw Button 6-32 x 3/8 L - Pack Of 25 | AE9PTA 6LE66 21810#6-320.063" to 0.073"1/4"1/2"1/8"Grade 18-8-25€14.53
TAMPER-PRUF SCREW 21840 Machine Screw Button 6-32 x 1/2 L - Pack Of 25 | AE9PTB 6LE67 21820#6-320.063" to 0.073"1/4"3/4"1/8"Grade 18-8-25€14.95
TAMPER-PRUF SCREW 21850 Machine Screw Button 6-32 x 3/4 L - Pack Of 25 | AE9PTC 6LE68 21840#6-320.063" to 0.073"1/4"-1/8"Grade 18-8-25€13.95
TAMPER-PRUF SCREW 21900 Machine Screw Button 8-32 x 1/2 L - Pack Of 25 | AE9PTD 6LE69 21900#8-320.077" to 0.087"0.298"1/2"5/32"Grade 18-8-25€13.89
TAMPER-PRUF SCREW 21920 Machine Screw Button 8-32 x 3/4 L - Pack Of 25 | AE9PTE 6LE70 21920#8-320.077" to 0.087"0.298"-5/32"Grade 18-8-25€13.90
TAMPER-PRUF SCREW 21930 Machine Screw Button 8-32 x 1 L - Pack Of 25 | AE9PTF 6LE71 21930#8-320.077" to 0.087"0.298"1"5/32"Grade 18-8-25€14.53
TAMPER-PRUF SCREW 21950 Machine Screw Button 8-32 x 1 1/2 L - Pack Of 25 | AE9PTG 6LE72 21950#8-320.077" to 0.087"0.298"-5/32"Grade 18-8-25€17.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 22400 Tamper Resistant Screw, 3/8 In - 16 Thread Size, SS, 3/4 In Lg., Button, Plain, 5 Pk
€10.32 /unit